Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, EP-WL, 6" dia.
Mfr # 7100050505
Zoro # G1197102
Sold in multiples of 4 for $265.00
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1/2 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100050505
- Zoro # G1197102
- UPC # 051125949040
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1/2 in |
Overall Diameter | 6 in |
Connector Size | 1 in |
Face Width | 1/2 in |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (9) |
Grade | Fine |
Series | EP-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Item | Convolute Wheel |
Color | Gray |
Density Rating | Hard (9) |
Abrasive Type | Non-Woven |
Coating Coverage | Open |
Maximum Operating Speed | 6,000 RPM |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (9), Grade Fine, Series EP-WL, Face Width 1/2 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Preppin Weapon Kit - 5 Assorted Colors (Yellow, Red, Blue, Green, Purple) (19505)
- WEILER 5" x .045" TIGER CERAMIC Type 27 Cutting Wheel CER60S 5/8-11 Nut (58308)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/4 in, 8 pc (310-120019)
- DRILLCO SC-5, SOLID CARBIDE BUR SINGLE CUT -7000C (7C132BSC)
- SCOTCH-BRITE Convolute Wheel, Blending, X2-WL, 10" dia. (7100066551)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 8x1x3, FN, PK3 (61500126349)
- SCOTCH-BRITE Convolute Wheel, Multi-Finishng, 6x2x1, MED (7000045922)
- SCOTCH-BRITE Convolute Wheel, Deburring, 8x2x3, FN (7100003576)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000028446)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- NORTON ABRASIVES Convolute Wheel, Metal Finishng, 6x1x1, MED (69957397884)
- Scotch-Brite Convolute Wheels