Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, EP-WL, 6" dia.
Mfr # 7100023491
Zoro # G1188194
product price: $86.35
/ea
Sold in multiples of 3 for $259.05
Free Shipping & Returns
$259.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 6 in
- Width 1 in
- Arbor Hole 1 in
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100023491
- Zoro # G1188194
- UPC # 00051125949170
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 6 in |
Width | 1 in |
Connector Size | 1 in |
Face Width | 1 in |
Overall Diameter | 6 in |
Wheel Diameter x Face Width | 6 in Dia x 1 in W |
Details
Style | Blending |
Arbor Hole | 1 in |
Abrasive Material | Silicon Carbide |
Density | Hard (10) |
Grade | Fine |
Series | EP-WL |
Item | Convolute Wheel |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 6,000 RPM |
Color | Gray |
Maximum Operating Speed | 6,000 RPM |
Density Rating | Hard (10) |
Coating Coverage | Open |
Abrasive Type | Non-Woven |
Wheel Density | Hard |
Description
Convolute Wheel, Abrasive Material Silicon Carbide, Connector Size 1 in, Density Rating Hard (10), Grade Fine, Series EP-WL, Face Width 1 in, Maximum Operating Speed 6,000 RPM, Overall Diameter 6 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 6" x 1" Unmounted Flap Wheel - 1" A.H. - Aluminum Oxide - 120 Grit (45605)
- CLOVER Silicon Carbide Grease, 1A, 320 Grit (244688)
- MERIT Flap Wheel, Interleaf, AO, 2x1x1/4 Shk, 120G (08834123200)
- 3M CUBITRON Flap Disc, Cloth, 4 in. dia. (7100097627)
- SCOTCH-BRITE Convolute Wheel, Blending, CP-WL, 6" dia. (7000011912)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000028446)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 8" dia. (7000046061)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 6" dia. (7010300989)
- SCOTCH-BRITE Convolute Wheel, Blending, DP-UW, 6" dia. (7100088613)
- SCOTCH-BRITE Deburring Wheel, XL-WL, 8A Medium, 6 in x 1 in x 1 in (7000000734)
- NORTON ABRASIVES Convolute Wheel, Metal Finish, 12x2x5, MED (66261007212)
- Scotch-Brite Convolute Wheels