Shop All Convolute Wheels
Scotch-Brite
Convolute Wheel, Blending, CP-WL, 8" dia.
Mfr # 7000045985
Zoro # G1187110
product price: $383.99
/ea
Sold in multiples of 2 for $767.98
Free Shipping & Returns
$767.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Blending
- Diameter 8 in
- Width 2 in
- Arbor Hole 3 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045985
- Zoro # G1187110
- UPC # 00048011032818
- Country of Origin United States
- Category Convolute Wheels
Dimensions
Diameter | 8 in |
Width | 2 in |
Connector Size | 3 in |
Face Width | 2 in |
Wheel Diameter x Face Width | 8 in Dia x 2 in W |
Overall Diameter | 8 in |
Details
Style | Blending |
Arbor Hole | 3 in |
Abrasive Material | Aluminum Oxide |
Density | Hard (7) |
Grade | Medium |
Series | CP-WL |
Application | For General Purpose Deburring, Blending and Finishing Applications |
Max. RPM | 3,800 RPM |
Item | Convolute Wheel |
Wheel Density | Hard |
Color | Tan |
Resistance Properties | Load |
Abrasive Type | Non-Woven |
Density Rating | Hard (7) |
Maximum Operating Speed | 3,800 RPM |
Coating Coverage | Open |
Description
Convolute Wheel, Abrasive Material Aluminum Oxide, Connector Size 3 in, Density Rating Hard (7), Grade Medium, Series CP-WL, Face Width 2 in, Maximum Operating Speed 3,800 RPM, Overall Diameter 8 in, Abrasive Type Non-Woven, Coating Coverage Open, Color Tan, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Grinding Wheel, Metal, Type 27, 4-1/2 in x 1/4 in x 5/8 in-11 (71819)
- NORTON ABRASIVES Flap Disc, Med, Grit 60, TY 3, 2in, Bluefire (77696090167)
- 3M Sharpening File, Rect, Dia, Fine (7000082164)
- 3M Flap Disc, 4 1/2 in Dia, 5/8 in Arbor (7100243875)
- SCOTCH-BRITE Convolute Wheel, Debur/Edge, 6x1x1, FN, PK3 (7000045851)
- SCOTCH-BRITE Convolute Wheel, Blending, MU-WL, 6" dia. (7000136469)
- SCOTCH-BRITE Convolute Whl, Debur/Finish, 10x1x5, FN, PK2 (7000046072)
- SCOTCH-BRITE Convolute Wheel, Blending, XL-WL, 10" dia. (7000000739)
- SCOTCH-BRITE Convolute Wheel, Debur/Finish, 12x2x5, FN (7000148257)
- SCOTCH-BRITE Convolute Wheel, Blending, EP-WL, 8" dia. (7100042695)
- SCOTCH-BRITE Convolute Wheel, Deburring, LD-WL, 12" dia. (7000120905)
- Scotch-Brite Convolute Wheels