Shop All Mops
Scotch-Brite
Converter Kit, PK6
Mfr # 20242
Zoro # G2970853
product price: $945.99
/pk 6, $157.67/ea
Free Shipping & Returns
$945.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mop Type Converter Kit
- For Use With Scotch-Brite(TM) Professional 2-in-1 Flat Mops
- Includes Backpack, Tubing, Valve Assembly, Fluid Bag, (5) Dispensing Tubes
- Product Type Floor Finish Applicator Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 20242
- Zoro # G2970853
- UPC # 50638060084705
- Country of Origin China
- Category Mops
Details
Mop Type | Converter Kit |
Item | Converter Kit |
For Use With | Scotch-Brite(TM) Professional 2-in-1 Flat Mops |
Includes | Backpack, Tubing, Valve Assembly, Fluid Bag, (5) Dispensing Tubes |
Product Type | Floor Finish Applicator Kit |
Description
Converter Kit, For Use With Scotch-Brite(TM) Professional 2-in-1 Flat Mops, Includes (5) Dispensing Tubes, Backpack, Fluid Bag, Tubing, Valve Assembly, Features Not Applicable, Product Type Floor Finish Applicator Kit, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL Dust Mop/Dust Cloth Treatment 1 Gallon Fresh Scent Dust Cleaner (301304)
- S.M. ARNOLD Detail Computer Brush (85-651)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- RUBBERMAID COMMERCIAL 32 gal Round Trash Can, Red, 22 in Dia, Open Top, Polyethylene (FG263200RED)
- SCOTCH-BRITE Refill Mop Heads, for Floor Mop, Washable GNSR, PK 6 (MMMM005RCT)
- SCOTCH-BRITE Trapezoid Mop Frame Clips (20366)
- SCOTCH-BRITE Hardwood Floor Dust Mop Refill, Green, Microfiber (M-005-R)
- SCOTCH-BRITE Hardwood Floor Mop Refill- Microfiber (SC33229)
- RUBBERMAID COMMERCIAL Looped-End Dust Mop, Yellow, Blended Yarn, FGJ15300YL00 (FGJ15300YL00)
- UNGER 6 in String Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Blue, Microfiber (ST45B)
- LANIER 32PLY COTTON MOPHEAD #24 (108-32PLY-#24)
- Scotch-Brite Floor Mops, Buckets & Wringers