Shop All Fiber Discs
Scotch-Brite
Conditioning Disc, CerAlO, 7in, Crs, TN
Mfr # 7100115208
Zoro # G0933886
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Coarse
- Max. RPM 8,600 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100115208
- Zoro # G0933886
- UPC # 00048011603537
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Coarse |
Max. RPM | 8,600 RPM |
Attaching System | TN |
Item | Light Grinding and Blending Disc |
Grade | Coarse |
Series | GB-DN |
Attachment Type | TN |
Color | Blue |
Maximum Operating Speed | 8,600 RPM |
Coating Coverage | Open |
Quick Change System | TN |
Resistance Properties | Wear |
Connector Type | Quick Change |
Description
Light Grinding and Blending Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 7 in, Series GB-DN, Maximum Operating Speed 8,600 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Coating Coverage Open, Color Blue, Quick Change System TN, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOURCE Economy Portable Blaster Kit, 80-125 PSI (4001544)
- ARC ABRASIVES Conditioning Disc, AlO, 2in, Crs, TR (59341)
- MIRKA Net Grip Disc, 5", P60 Grit, PK25 (AH-232-060)
- PFERD 4" x 4" POLINOX® Non-Woven Finishing Drum - 3/4" Keyed A.H., PNL Type - 100 Grit (43103)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 5in, Crs, TN (7000121110)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120778)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100114599)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1/4" Mounting Hole (7100141915)
- SCOTCH-BRITE Fiber Disc, 14" dia., 1-1/4" Mounting Hole (7010364344)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- PFERD COMBICLICK® Fiber Disc, 5" Dia. - Ceramic Oxide CO-COOL, 24 Grit (40732)
- Scotch-Brite Fiber Discs