Shop All Fiber Discs
Scotch-Brite
Conditioning Disc, CerAlO, 5in, Crs, TN
Mfr # 7000121110
Zoro # G0630427
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 5 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Coarse
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000121110
- Zoro # G0630427
- UPC # 00048011603513
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 5 in |
Overall Diameter | 5 in |
Diameter x Arbor Hole | 5 in |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Arbor Hole Size | 5/8"-11 |
Connection Size & Type | Quick Change - TN |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Coarse |
Max. RPM | 12,000 RPM |
Grade | Coarse |
Series | GB-DN |
Attaching System | TN |
Item | Light Grinding and Blending Disc |
Color | Blue |
Attachment Type | TN |
Coating Coverage | Open |
Arbor Hole Type | TN Quick-Change |
Connector Type | Quick Change |
Quick Change System | TN |
Resistance Properties | Wear |
Maximum Operating Speed | 12,000 RPM |
Description
Light Grinding and Blending Disc, Abrasive Material Aluminum Oxide, Grade Coarse, Overall Diameter 5 in, Series GB-DN, Maximum Operating Speed 12,000 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Coating Coverage Open, Color Blue, Quick Change System TN, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 3in, Coarse (61500313376)
- NORTON ABRASIVES Convolute Wheel, 4" dia, 4,000 RPM (66261058501)
- CGW ABRASIVES Flap Disc, 4.5x5/8-11, T29, Z-PC, Reg, 40G (41732)
- WEILER 3" Dia Nylox Wheel Brush, .022/120SC Crimped Fill, 1/2" Arbor Hole (16315)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100045908)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 7in, Crs, TN (7100115208)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7000121006)
- SCOTCH-BRITE Fiber Disc, 12inx 1-1/4in, 24G, PK25 (61500137692)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010366669)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7000121005)
- NORTON ABRASIVES Sanding Disc, Nonwvn, 8 Diax1/2In Hole, MED (66261005491)
- Scotch-Brite Fiber Discs