Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, CerAlO, 3in, Crs, TR
Mfr # 7100009310
Zoro # G2615751
product price: $5.79
/ea
$5.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Coarse
- Abrasive Material Ceramic Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100009310
- Zoro # G2615751
- UPC # 00048011603575
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Light Grinding and Blending Disc Super Duty |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | GB-DR |
Style | Roll-On/Roll-Off |
Color | Blue |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 3 |
Max. RPM | 18,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Quick-Change System | TR |
Description
Light Grinding and Blending Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series GB-DR, Maximum Operating Speed 18,000 RPM, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Qk Chang Dsc BU Pad, 1-1/2D, TR (11-50258)
- PFERD 1" x 1" Mounted Flap Wheel - 1/4" Shank - Aluminum Oxide - 240 Grit (45188)
- SUNGOLD ABRASIVES Roll 100 Grit 4-1/2-in W X 360-in L PSA Silicon Carbide Sandpaper (86.22-45100.SCA)
- BLACK BEAUTY Blast Media, Coal Slag Type, 80 lb. Size (BD 3060)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE Surface-Cond Disc, 2 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364692)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 80, TR (66623335430)
- Scotch-Brite Quick Change Discs