Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, CerAlO, 3in, Crs, TR
Mfr # 7100007318
Zoro # G3189015
$5.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Coarse
- Abrasive Material Ceramic Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100007318
- Zoro # G3189015
- UPC # 00048011603568
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Light Grinding and Blending Disc Heavy Duty |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | GB-DR |
Style | Roll-On/Roll-Off |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Abrasive Grade | Coarse |
Color | Pink |
Max. RPM | 18,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Quick-Change System | TR |
Description
Light Grinding and Blending Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Heavy Duty Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series GB-DR, Maximum Operating Speed 18,000 RPM, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Hand Pad, 4-3/8 x 5.5 In, Fine, PK2 (07660701728)
- DYNABRADE EyeletSandStar, 1.5"dia., AO, 80G (93541)
- FLEXOVIT SHOP ROLL HIGH PERFORMANCE 2inX50 YARDS (R5845)
- PFERD 4-1/2" x 5/8-11 Thd. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62073)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000046217)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Precsion Surf-Cond Disc, 4 1/2in Dia, PK50 (PN-DN)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TR (61500295094)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175508)
- UNITED ABRASIVES/SAIT Laminated DiscZ260xPK100 (55453)
- Scotch-Brite Quick Change Discs