Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, CerAlO, 2in, Crs, TR
Mfr # 7000046250
Zoro # G1451676
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TR
- Grade Coarse
- Abrasive Material Ceramic Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000046250
- Zoro # G1451676
- UPC # 00048011603544
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Light Grinding and Blending Disc Heavy Duty |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 23,000 rpm |
Series | GB-DR |
Style | Roll-On/Roll-Off |
Abrasive Grade | Coarse |
Attachment Type | Roll-On/Off |
Color | Pink |
Max. RPM | 25,000 RPM |
Disc Attachment System | TR Roll-On/Off |
Disc Attachment Type | Type 3 |
Maximum Operating Speed | 25,000 RPM |
Quick Change System | TR |
Quick-Change System | TR |
Description
Light Grinding and Blending Disc, Abrasive Type Non-Woven, Abrasive Material Ceramic, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Coarse, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TR, Series GB-DR, Maximum Operating Speed 25,000 RPM, Color Pink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALI Multi-Surface Sanding Sheet, 9 x 11 in., Assorted Grit (907238)
- OSBORN Knot Wire End Brush, 1", 0003001600 (0003001600)
- ARC ABRASIVES Sanding Belt, Coated, 3/4 in W, 18 in L, 80 Grit, Medium, Ceramic, Predator, Yellow (71-007018006)
- SUPERIOR STEEL 4" Wire Cup Brush, 5/8-11 Thread - Crimped Wire 8500 RPM (S1824)
- SCOTCH-BRITE Quick Change Disc, AlO, 3in, VF, TS (7100035125)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000046010)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176153)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Roloc Srfc Cndtng Dsc TR 07482, 4inxNH A CRS, 10/bx 10 bx/pk (07482)
- MERIT Quick Change Disc, 3In, 80 Grit, TS, PK50 (69957399654)
- Scotch-Brite Quick Change Discs