Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 4in, Med, TR
Mfr # 7100007035
Zoro # G2880841
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100007035
- Zoro # G2880841
- UPC # 00048011129532
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | SC-DR |
Attachment Type | Roll-On/Off |
Max. RPM | 12,000 RPM |
Color | Maroon |
Abrasive Grade | Medium |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Resistance Properties | Load |
Quick Change System | TR |
Coating Coverage | Open |
Maximum Operating Speed | 12,000 RPM |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 12,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN SANDPAPER 60 GRIT 50PK (63717109013)
- NORTON ABRASIVES Flap Disc, 7 In x 80 Grit, 7/8 (66254461061)
- 3M CUBITRON Hook-and-Loop Sanding Disc, 6 in Dia, PK12 (7100288312)
- DEWALT 4-1/2" x 1/8" x 7/8" masonry cutting (DW4528)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313061)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7100021755)
- SCOTCH-BRITE Hook/Loop Disc Backup Pad, 5 in Dia, PK10 (89871)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- SCOTCH-BRITE High Strength Disc, AlO, 2in, Med, TR, PK200 (7000000710)
- NORTON ABRASIVES Qk Change Disc, CerAlO, 1-1/2in, 50G, PK100 (66261162310)
- Scotch-Brite Quick Change Discs