Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 3in, Crs, TS
Mfr # 7010328681
Zoro # G1021973
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TS
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010328681
- Zoro # G1021973
- UPC # 00048011132570
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TS |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SC-DS |
Disc Attachment System | TS/TSM Turn-On/Off |
Color | Brown |
Abrasive Grade | Coarse |
Disc Attachment Type | Type 2 |
Max. RPM | 18,000 RPM |
Attachment Type | Turn-On/Off |
Maximum Operating Speed | 18,000 RPM |
Resistance Properties | Load |
Quick Change System | TS |
Coating Coverage | Open |
Quick-Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TS, Series SC-DS, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Depressed Center Grinding Wheel, 27, 4" Dia, 1/4" Thick, 3/8" Arbor Hole Size, Aluminum Oxide (20012)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 0.125 in Thick, 7/8 in Arbor Hole Size (66252843194)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK50 (78072775470)
- ARC ABRASIVES Sandpaper Sheet, Blk, Med., 80 Grit, PK100 (74122K)
- SCOTCH-BRITE Clean and Finish Disc, 6inx1/4 in T, 100 (CF-DC)
- SCOTCH-BRITE Roloc EXL Unitized Wheel TS, 3inxNH 2S F (XL-US)
- SCOTCH-BRITE Clean and Strip Disc, SC, 3in, XCrs, TR, PK40 (7000046009)
- SCOTCH-BRITE 4.5" dia. Purple Extra Course Quick Change Disc (7100175252)
- SCOTCH-BRITE Clean and Strip Disc, AlO, 4in, XF, TR, PK10 (07466)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- NORTON ABRASIVES Quick-Change Disc, Silicon Carbide, 4" dia (66261016580)
- Scotch-Brite Quick Change Discs