Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 3in, Crs, TR
Mfr # 7000000756
Zoro # G1792445
product price: $3.55
/ea
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000000756
- Zoro # G1792445
- UPC # 00048011055329
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 18,000 rpm |
Series | SC-DR |
Attachment Type | Roll-On/Off |
Color | Brown |
Abrasive Grade | Coarse |
Max. RPM | 20,000 RPM |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Coating Coverage | Open |
Quick Change System | TR |
Maximum Operating Speed | 18,000 RPM |
Resistance Properties | Load |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 18,000 RPM, Resistance Properties Load, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 3" Wire Wheel 1/4" Shank - Coarse Crimped Wire 4500 RPM (S1862)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 5 in Dia, 1 in Thick, 5/8"-11 Arbor Hole Size, Ceramic (66623303915)
- PFERD 2" Shop Roll - Resin/Resin Heavy Duty - 50 Yard Roll - Aluminum Oxide - 100 Grit (47218)
- VSM VSM 12" Diameter PSA Sanding Disc, Zirconia, 40G, X-Weight, PK 10 (99032)
- SCOTCH-BRITE Quick Change Disc, Coated/Non-Woven Blend (7000077959)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 1/2in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 4.5" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (61500303047)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Fin, TR, PK200 (7100034847)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, V Fine (61500313079)
- THE MAIN RESOURCE Green Zirconia Disc, 2", 36 Grit, 50/Box (MI306-50)
- Scotch-Brite Quick Change Discs