Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 2in, Med, TS
Mfr # 7000120667
Zoro # G2451495
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 2"
- Attaching System TS
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120667
- Zoro # G2451495
- UPC # 00048011132549
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 2" |
Disc Diameter | 2 in |
Overall Diameter | 2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TS |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 25,000 rpm |
Series | SC-DS |
Attachment Type | Turn-On/Off |
Color | Maroon |
Disc Attachment Type | Type 2 |
Disc Attachment System | TS/TSM Turn-On/Off |
Max. RPM | 25,000 RPM |
Abrasive Grade | Medium |
Coating Coverage | Open |
Maximum Operating Speed | 25,000 RPM |
Resistance Properties | Load |
Quick Change System | TS |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Quick Change System TS, Series SC-DS, Maximum Operating Speed 25,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-HONE TOOL BC112800 FLEX-HONE, 1.500" (38.1mm) bore, 8" OAL, 800 Grit, Silicon Carbide (SC) (BC112800)
- DMT Diamond Bench Stone, Extra Fine/Fine, 6inL (D6EF)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green (71493405-2)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 4 1/2inDia, PK50 (PN-DH)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- SCOTCH-BRITE Clean/Strip Disc, 3in Dia, TR, Extra Coarse (7100258623)
- SCOTCH-BRITE Quick Change Disc, 3 in. (7000046218)
- SCOTCH-BRITE Prec Surf-Cond Disc, 1 1/2in Dia, TR, PK25 (PN-DR)
- NORTON ABRASIVES Quick Change Disc, AlO, 2in, 80G, TR, PK100 (66261121023)
- Scotch-Brite Quick Change Discs