Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 1-1/2in, VF, TR
Mfr # 7000120595
Zoro # G1101231
product price: $0.99
/ea
$0.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grade Very Fine
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120595
- Zoro # G1101231
- UPC # 00048011087665
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Very Fine |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DR |
Disc Attachment Type | Type 3 |
Max. RPM | 30,000 RPM |
Color | Teal |
Disc Attachment System | TR Roll-On/Off |
Abrasive Grade | Very Fine |
Attachment Type | Roll-On/Off |
Maximum Operating Speed | 30,000 RPM |
Resistance Properties | Load |
Quick Change System | TR |
Coating Coverage | Open |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Very Fine, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Teal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 2, T27, C/Z, Reg Roll On 40G (30002)
- DIAMABRUSH Polishing Abrasive Pad, 19in.dia, 400 Grit (911901240)
- SUPERIOR STEEL 4" Wire Wheel 1/4" Shank - Fine Crimped Wire 4500 RPM (S1865)
- NORTON ABRASIVES Quick Change Disc, 60Grit, Twist On/Off (63642595476)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, V Fine (61500313079)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Medium (61500313459)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 7in Dia, PK25 (PN-DH)
- SCOTCH-BRITE Quick Change Disc, SC, 2in, SF, TR (7000000753)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- ZORO SELECT Quick Change Disc, Non-Woven, 3" dia. (78072775340)
- Scotch-Brite Quick Change Discs