Shop All Quick Change Discs
Scotch-Brite
Conditioning Disc, AlO, 1-1/2in, Med, TR
Mfr # 7000045888
Zoro # G3110116
product price: $1.19
/ea
$1.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 1-1/2"
- Attaching System TR
- Grade Medium
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000045888
- Zoro # G3110116
- UPC # 00048011087658
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 1-1/2" |
Disc Diameter | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Details
Item | Surface Conditioning Disc |
Attaching System | TR |
Grade | Medium |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 30,000 rpm |
Series | SC-DR |
Style | Roll-On/Roll-Off |
Max. RPM | 30,000 RPM |
Abrasive Grade | Medium |
Disc Attachment Type | Type 3 |
Attachment Type | Roll-On/Off |
Color | Maroon |
Disc Attachment System | TR Roll-On/Off |
Maximum Operating Speed | 30,000 RPM |
Quick Change System | TR |
Coating Coverage | Open |
Resistance Properties | Load |
Quick-Change System | TR |
Description
Surface-Conditioning Disc, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Grade Medium, Grit Not Applicable, Overall Diameter 1 1/2 in, Quick Change System TR, Series SC-DR, Maximum Operating Speed 30,000 RPM, Resistance Properties Load, Color Maroon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Surface Conditioning Disc, 4-1/2 in. (61500121274)
- VSM Abrasive Belt, 80 Grit, AO, 2 x 48", PK10, Coated, 2" W, 48" L, 80 Grit, Medium, Aluminum Oxide, KK711X (108559)
- NORTON ABRASIVES Abrasve Roll, 1"Wx150ft.L, 60G, Alumnm Oxde (66261127729)
- REX CUT QCD Max Quick Change Disc 2" Quick Change Disc Max Type R A80 Flex (820003)
- SCOTCH-BRITE High Strength Disc, 6inx1/4 in S VFN, 10 (7010328733)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046220)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TR, PK25 (PN-DR)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C1-ZS, 4" dia. (7000120702)
- SCOTCH-BRITE Surface-Cond Disc, 3 in Dia, TS, PK25 (PN-DS)
- 3M Roloc Disc Pad TP 14202, Hard 3 in 1/4-20 Internal, 5/pk (14202)
- Scotch-Brite Quick Change Discs