Shop All Sponges and Scouring Pads
Scotch-Brite
Commercial Scouring Pad, 6x9, 60, PK60
Mfr # 96
Zoro # G9745725
original price:
$65.65
19% off
new price: $52.55
/pk 60, $0.88/ea
$52.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Fiber; Mineral; Resin
- Weight 4.5 lbs
- Type Pad
- Standards HACCP Certified
- Size 6" x 9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 96
- Zoro # G9745725
- Country of Origin Canada
- Category Sponges and Scouring Pads
Dimensions
Size | 6" x 9" |
Details
Item | Scouring Pads/Sticks |
Material | Fiber; Mineral; Resin |
Color | Green |
Weight | 4.5 lbs |
Type | Pad |
Standards | HACCP Certified |
Description
Commercial Scouring Pad,6x9,60,PK60, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIS INSTRUMENTS Davis 792 Fiberglass Stain Remover - 2 Liters (792)
- THE BRUSH MAN 24” Floor Squeegee, 3/8” Serrations, Non-Marking, 6PK (FS24SE-3/8)
- DELFIN INDUSTRIAL Vacuum to Hose Connection, 50/50mm (SL.1218.0011)
- VIKAN VIKAN Blue 10" Polypropylene Bench Squeegee, Width: 9.84" (77113)
- SCOTCH-BRITE Scrubber, SS, Silver (84)
- SCOTCH-BRITE Scouring Pad, 12" L, 6" W, PK50 (4004JP)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 24 (MMMHD3CT)
- SCOTCH-BRITE Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40 (9000)
- SCOTCH-BRITE Dishwand Refills, 2-1/5"x2-9/10", Green, PK 14 (MMM4817RSCCT)
- LODGE Cast Iron Scrub Pad R/S (ACM10R41)
- Scotch-Brite Sponges and Scouring Pads