Shop All Sponges and Scouring Pads
Scotch-Brite
Cleaning Pd, 5-1/2"L, Blu, PK6
Mfr # 903
Zoro # G6176895
product price: $12.49
/pk 6, $2.08/ea
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 3 in
- Material Plastic
- Used On Coils, Flat Surfaces, General Purpose
- Mildew Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 903
- Zoro # G6176895
- UPC # 50048011599897
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/2 in |
Width | 3 in |
Overall Width | 3 in |
Overall Height | 1/2 in |
Overall Length | 5 1/2 in |
Details
Item | Cleaning Pad |
Material | Plastic |
Color | Blue |
Used On | Coils, Flat Surfaces, General Purpose |
Mildew Resistant | No |
Chemical Resistant | Yes |
Application | Commercial Kitchens/Dining, Display Cabinets, Fryers, Hoods, Refrigerators |
Abrasive | Yes |
Thickness | 5/8 in |
Series | Scotch-Brite |
Product Type | Cleaning Pad |
Antimicrobial | No |
Pad Color | Blue |
Abrasive Style | Resin |
Resistance Properties | Chemical Resistant |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Cleaning Pad, Material Plastic, Product Type Cleaning Pad, Overall Length 5 1/2 in, Overall Width 3 in, Overall Height 1/2 in, Thickness 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Blue, Series Scotch-Brite, Abrasive Style Resin, Application Commercial Kitchens/Dining, Display Cabinets, Fryers, Hoods, Refrigerators, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 19 gal, 15 in x 150 ft, Universal, Pink, Polypropylene (MAT343)
- ETTORE Screen Cleaner 25 ct Wipes (30155)
- IMPACT PRODUCTS 23 gal Brown Thin Bin™ Trash Can (7023-4)
- LAMOTTE LaMotte P6740H 60 ml Free Chlorine DPD 1A (P6740H)
- SCOTCH-BRITE Cleaning Pad, 5-1/2"L, Grn, PK6 (902)
- SCOTCH-BRITE Heavy-Duty Scrub Sponge, 4 1/2 x 2 7/10 x 3/5 Green/Yellow, PK3 (HD-3)
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- SCOTCH-BRITE Easy Erasing Pads, 2-8/10"x4-1/2"x1-1/4", White/Blue, PK 4 (MMM4004CC)
- SCOTCH-BRITE Scouring Pad, 5-1/2" L x 3-29/32" W, PK5 (2000CC)
- SCOTCH-BRITE Dish Wand Scrubber, 12 in L, Multicolored (751U-4)
- SCOTCH-BRITE PROFESSIONAL Scotchbrick Griddle Scrubber, 4 x 6 x 3, Red/Brown, PK12 (9537)
- Scotch-Brite Sponges and Scouring Pads