Shop All Sponges and Scouring Pads
Scotch-Brite
Cleaning Pad, 6"L, Gray, PK6
Mfr # 901
Zoro # G6185435
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6 in
- Width 3 in
- Material Plastic
- Color Gray
- Chemical Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 901
- Zoro # G6185435
- UPC # 50048011599873
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 6 in |
Width | 3 in |
Overall Length | 6 in |
Overall Width | 3 in |
Overall Height | 3/4 in |
Details
Item | Cleaning Pad |
Material | Plastic |
Color | Gray |
Chemical Resistant | Yes |
Mildew Resistant | No |
Application | Commercial Kitchens/Dining, Fryers, Griddles, Grills, Hoods, Ovens |
Abrasive | Yes |
Thickness | 3/4 in |
Used On | Coils, Flat Surfaces, General Purpose |
Series | Scotch-Brite |
Product Type | Cleaning Pad |
Pad Color | Gray |
Resistance Properties | Chemical Resistant |
Abrasive Style | Resin |
Antimicrobial | No |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Cleaning Pad, Material Plastic, Product Type Cleaning Pad, Overall Length 6 in, Overall Width 3 in, Overall Height 3/4 in, Thickness 3/4 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Gray, Series Scotch-Brite, Abrasive Style Resin, Application Commercial Kitchens/Dining, Fryers, Griddles, Grills, Hoods, Ovens, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Red, Plastic (45894)
- AMREP Disinfectant Foam Cleaner, 19 fl oz (0.6 quart) Clean, White, 12 PK (AMR1001907)
- CASCADES PRO Jumbo, 2 Ply, Continuous Sheets, White, 12 PK (B140)
- PREMIERE PADS Premiere Pads 14" Stripping Pad, Black, 5 Per Case (BWK4014BLA)
- SCOTCH-BRITE Cleaning Pad, Reusable, 6"x1/4"x9", Maroon, PK 20 (MMM04029)
- SCOTCH-BRITE Multipurpose Scrub Sponge, 4-1/2"x2-3/4", , Blue, PK 3 (MMMMP3)
- SCOTCH-BRITE Scouring Pad, 4-1/2" L x 5-1/2" W, PK10 (82)
- SCOTCH-BRITE Dish Wand Refills, 7 1/4 in L, Green, PK10 (481-10-SIOC)
- SCOTCH-BRITE Refills f/Scotch-Brite Dots Dishwand, Nonscratch, , Blue, PK 2 (MMM48727)
- SCOTCH-BRITE Scouring Pad, 5" L x 3-1/2" W, Blue, PK10 (88CC)
- 3M 3M Scotch-Brite„¢ Heavy Duty Scouring Pads , Green, 36 Pads - 86 (61500025921)
- Scotch-Brite Sponges and Scouring Pads