Shop All Sponges and Scouring Pads
Scotch-Brite
Cleaning Pad, 5-1/2"L, Grn, PK6
Mfr # 902
Zoro # G6222185
product price: $13.19
/pk 6, $2.20/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 1/2 in
- Width 3 in
- Material Plastic
- Mildew Resistant No
- Application Commercial Kitchens/Dining, Display Cabinets, Fryers, Hoods, Refrigerators
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 902
- Zoro # G6222185
- UPC # 50048011599880
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Length | 5 1/2 in |
Width | 3 in |
Overall Length | 5 1/2 in |
Overall Width | 3 in |
Overall Height | 5/8 in |
Details
Item | Cleaning Pad |
Material | Plastic |
Color | Green |
Mildew Resistant | No |
Application | Commercial Kitchens/Dining, Display Cabinets, Fryers, Hoods, Refrigerators |
Abrasive | Yes |
Used On | Coils, Flat Surfaces, General Purpose |
Chemical Resistant | Yes |
Thickness | 5/8 in |
Standards | HACCP |
Series | Scotch-Brite |
Product Type | Cleaning Pad |
Pad Color | Green |
Antimicrobial | No |
Resistance Properties | Chemical Resistant |
Abrasive Style | Resin |
Includes Handle | No |
Material Grouping | Synthetic Fiber |
Description
Cleaning Pad, Material Plastic, Product Type Cleaning Pad, Overall Length 5 1/2 in, Overall Width 3 in, Overall Height 5/8 in, Thickness 5/8 in, Antimicrobial No, Handle Material Not Applicable, Handle Color Not Applicable, Pad Color Green, Series Scotch-Brite, Standards HACCP, Abrasive Style Resin, Application Commercial Kitchens/Dining, Display Cabinets, Fryers, Hoods, Refrigerators, Includes Handle No, Resistance Properties Chemical Resistant, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM BLUE BOWL CLEANER - 12/1 QT CASE, Acid Toilet Bowl cleaner, 12PK (100923-99990-1Q)
- GOJO SPA BATH Body & Hair Shampoo, 1000mL NXT Refill, PK8 (2152-08)
- REV-A-SHELF Accessory, 14 in W/Dia, Black, Plastic (RV-35-LID-18-1)
- LA'S TOTALLY AWESOME Cleaner Bathroom 32 Oz (203)
- SCOTCH-BRITE Cleaning Pd, 5-1/2"L, Blu, PK6 (903)
- SCOTCH-BRITE Scrub Sponges, Hvy-Duty, 4-1/2"x2-3/4", YW/GN, PK 45 (MMM4295CT)
- SCOTCH-BRITE Screen Pad, 4" L x 5-1/2" W, Brown, PK20 (200CC)
- SCOTCH-BRITE Heavy-Duty Scour Pad, 3.8w x 6"L, Green, PK30 (223)
- SCOTCH-BRITE Scrubber Sponge, 4" L x 6" W, PK4 (9537CC)
- SCOTCH-BRITE Scotch-Brite MMM96CT 6 x 9 in. General Purpose Scrubbing Pad - Green (MMM96CT)
- UNGER Cleaning Pad, Microfiber, 11"L (PHL20)
- Scotch-Brite Sponges and Scouring Pads