Shop All Sponges and Scouring Pads
This Product is Discontinued
Scotch-Brite
Cleaning Kit, Application Kitchens (Discontinued)
Mfr # 910
Zoro # G9181089
This Product is Discontinued
Key Features
- Material Fiber/Plastic
- Color Silver/Black
- Abrasive None
- Application Kitchens/Dining
- Includes Fryer and Kitchen Cleaning Tool, Heavy-Duty Gray Cleaning Pad, Low-Scratch Blue Cleaning Pad, Medium Duty Green Cleaning Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 910
- Zoro # G9181089
- UPC # 00051125858212
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Details
Item | Cleaning kit |
Material | Fiber/Plastic |
Color | Silver/Black |
Abrasive | None |
Application | Kitchens/Dining |
Includes | Fryer and Kitchen Cleaning Tool, Heavy-Duty Gray Cleaning Pad, Low-Scratch Blue Cleaning Pad, Medium Duty Green Cleaning Pad |
Mildew Resistant | No |
Used On | General Purpose |
Chemical Resistant | Yes |
Handle Material | Plastic |
Series | Scotch-Brite |
Product Type | Cleaning Kit |
Pad Color | Black/Silver |
Antimicrobial | No |
Resistance Properties | Chemical Resistant |
Abrasive Style | Fiber, Resin |
Material Grouping | Synthetic Fiber |
Description
Cleaning Kit, Material Fiber/Plastic, Product Type Cleaning Kit, Antimicrobial No, Handle Material Plastic, Pad Color Black/Silver, Series Scotch-Brite, Standards Not Applicable, Abrasive Style Fiber, Resin, Application Kitchens/Dining, Includes Fryer and Kitchen Cleaning Tool, Heavy-Duty Gray Cleaning Pad, Low-Scratch Blue Cleaning Pad, Medium Duty Green Cleaning Pad, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.