Shop All Quick Change Discs
Scotch-Brite
Clean and Strip Disc, SC, 3in, XCrs, TR, PK40
Mfr # 7000046009
Zoro # G7555527
product price: $392.99
/pk 40, $9.82/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046009
- Zoro # G7555527
- UPC # 00048011183503
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 3" |
Disc Diameter | 3 in |
Overall Diameter | 3 in |
Details
Item | Coating Removal Disc |
Attaching System | TR |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 15,000 rpm |
Series | CR-DR |
Max. RPM | 20,000 RPM |
Disc Attachment Type | Type 3 |
Color | Purple |
Abrasive Grade | Extra Coarse |
Disc Attachment System | TR Roll-On/Off |
Attachment Type | Roll-On/Off |
Quick Change System | TR |
Resistance Properties | Load |
Maximum Operating Speed | 15,000 RPM |
Description
Coating-Removal Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 3 in, Quick Change System TR, Series CR-DR, Maximum Operating Speed 15,000 RPM, Resistance Properties Load, Color Purple, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 3" Crimped Wire Wheel Brush - .014 CS Wire, 1/4" Shank (82900)
- 3M Qk Change Disc, AlO, 1-1/2in, 120G, TR, PK50 (7000045103)
- PFERD 3" x 1/4" Unitized Wheel - 1/4" A.H., SiC Fine (W) 3SF (48292)
- NORTON ABRASIVES Hook/Loop Sanding Disc, 5 D, Grit 120 (66623325154)
- SCOTCH-BRITE Quick Change Disc, 2 in. (7000121083)
- SCOTCH-BRITE Clean and Strip Disc, 8inxNH S XCS, 15/p (CS-DC)
- SCOTCH-BRITE Precision Surface-Cond Disc, 5in Dia, PK50 (PN-DN)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7000000779)
- SCOTCH-BRITE Bristle Disc, 7inx7/8 in 36, 5PK (BD-ZB)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- ARC ABRASIVES Qk Change Disc, ZircAlO, 3in, 36G, TR, PK25 (11-319142)
- Scotch-Brite Quick Change Discs