Shop All Quick Change Discs
Scotch-Brite
Clean and Strip Disc, AlO, 4in, XF, TR, PK10
Mfr # 07466
Zoro # G7504585
original price:
$246.18
8% off
new price: $224.99
/pk 10, $22.50/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4"
- Attaching System TR Plus
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 07466
- Zoro # G7504585
- UPC # 00051131074668
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4" |
Diameter | Center Hole: 1/2" |
Disc Diameter | 4 in |
Overall Diameter | 4 in |
Details
Item | Clean and Strip XT Pro Disc |
Attaching System | TR Plus |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 12,000 rpm |
Series | Delete |
Style | Roll-On/Roll-Off |
Attachment Type | Roll-On/Off |
Max. RPM | 13,300 RPM |
Color | Blue, Green, Red, Tan, White, Yellow |
Abrasive Grade | Extra Coarse |
Disc Attachment Type | Type 3 |
Disc Attachment System | TR Roll-On/Off |
Quick Change System | TR |
Maximum Operating Speed | 8,000 RPM |
Resistance Properties | Heat |
Description
Clean and Strip Disc, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Grade Extra Coarse, Grit Not Applicable, Overall Diameter 4 in, Quick Change System TR, Series 1580, Maximum Operating Speed 8,000 RPM, Resistance Properties Heat, Color Blue, Green, Red, Tan, White, Yellow, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN END BRUSH - CRIMPED WIRE 3/4 OD X .014 STEEL X 1/4 SHANK (99104)
- NORTON ABRASIVES Unitized Wheel, 2 D x1/4 W, TR Attach, MED (66261014911)
- WEILER CW, 3" x 1/16" x 3/8", A36T, Type 1 (57060)
- ZORO SELECT Flap Disc, Type 27, 4-1/2" dia., 120 Grit (78072775462)
- SCOTCH-BRITE 4" dia. Purple 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176153)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TS (7010328681)
- SCOTCH-BRITE 7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (7100175122)
- SCOTCH-BRITE Conditioning Disc, CerAlO, 2in, Crs, TR (7000046250)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE 1-1/2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (07547)
- NORTON ABRASIVES 2 IN. GEMINI QUICK-CHANGE CLOTH DISC TYPE III 100 GRIT R228 AO, 100PK (66261121024)
- Scotch-Brite Quick Change Discs