Shop All Quick Change Discs
Scotch-Brite
Clean and Strip Cup Wheel, CS-DC, 7" dia.
Mfr # 7010328914
Zoro # G1186359
product price: $26.49
/ea
Sold in multiples of 15 for $397.35
$397.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Center Hole
- Grit Extra Coarse
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7010328914
- Zoro # G1186359
- UPC # 00048011009544
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Diameter | Center Hole: 5/8" |
Mounting Size | 5/8 in |
Overall Diameter | 7 in |
Connector Size | 5/8 in |
Details
Item | Clean and Strip Disc |
Attaching System | Center Hole |
Grit | Extra Coarse |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Max RPM | 3,300 rpm |
Series | CS-DC |
Max. RPM | 3,300 RPM |
Wheel Type | Non-Woven |
Application | For Cleaning Welds, Removing Rust and Paint |
Color | Black |
Resistance Properties | Heat, Load |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 3,300 RPM |
Description
Clean and Strip Disc, Abrasive Material Silicon Carbide, Grade Extra Coarse, Overall Diameter 7 in, Series CS-DC, Maximum Operating Speed 3,300 RPM, Connector Size 5/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Color Black, Grit Extra Coarse, Resistance Properties Heat, Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Wrench, 2708, 2711 (781010-3)
- PFERD Coated Belt, Co-Cool, 2-1/2"x60", 60 Grit, Coated, 2-1/2" W, 60" L, 60 Grit, Ceramic Oxide (49618)
- VSM Abrasive Belt, 50 Grit, AO, 2 x 72", PK10, Coated, 2" W, 72" L, 50 Grit, Coarse, Aluminum Oxide, KK711X (1423)
- DYNABRADE Pad Assembly, Spiral Rib, Med, 9" (50914)
- SCOTCH-BRITE Precision Surf-Cond Disc, 3in Dia, TS, PK25 (PN-DS)
- SCOTCH-BRITE High Strength Disc, 12inx3/4 in A VFN, 2 (7100122432)
- SCOTCH-BRITE Prec Surf-Cond Disc, 3/4in Dia, TS, PK50 (PN-DS)
- SCOTCH-BRITE Conditioning Disc, AlO, 2in, Med, TSM (7000120991)
- SCOTCH-BRITE Hook-and-Loop Cond Disc, 4 in Dia, PK100 (PN-DH)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, VF, TR (7000120595)
- NORTON ABRASIVES Quick Change Disc, Medium, 3 in., PK50 (66623319031)
- Scotch-Brite Quick Change Discs