Shop All Quick Change Discs
Scotch-Brite
Clean and Strip Cup Wheel, C2-ZR, 4" dia.
Mfr # 7100062946
Zoro # G1190811
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit Very Fine
- Grade Extra Coarse
- Abrasive Material Silicon Carbide
- Abrasive Type Non-Woven
- Series XCS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100062946
- Zoro # G1190811
- UPC # 00048011147840
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Diameter | 4 in |
Mounting Size | 1 in |
Connector Size | 1/4 in |
Face Width | 1 in |
Diameter x Face Width | 4 in Dia x 1 in W |
Overall Diameter | 4 in |
Details
Item | Clean and Strip Disc |
Grit | Very Fine |
Grade | Extra Coarse |
Abrasive Material | Silicon Carbide |
Abrasive Type | Non-Woven |
Series | XCS |
Max. RPM | 8,000 RPM |
Wheel Type | Non-Woven |
Application | For Cleaning Welds, Removing Rust and Paint |
Product Type | Clean and Strip Cup Wheel |
Connector Type | Straight Shaft |
Maximum Operating Speed | 8,000 RPM |
Description
Clean and Strip Disc, Abrasive Material Silicon Carbide, Connector Size 1/4 in, Connector Type Straight Shaft, Grade Extra Coarse, Overall Diameter 4 in, Quick Change System Not Applicable, Series XCS, Face Width 1 in, Maximum Operating Speed 8,000 RPM, Abrasive Type Non-Woven, Grit Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Quick Change Disc, 1in, Coarse (61500313228)
- MIRKA PSA Disc, Roll, 6", P400, PK100 (23-342-400)
- MERIT Surface Conditioning Disc, 5In, Very Fine (08834162584)
- FLEXOVIT FLAP DISC ZIRCOTEX 4-1/2 in X5/8-11 (Z4500FH)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 4-1/2" dia. (7000120956)
- SCOTCH-BRITE Clean and Strip Cup Wheel (61500013455)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TSM (61500151065)
- SCOTCH-BRITE 7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175508)
- SCOTCH-BRITE 5" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100177492)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR (7000000756)
- MERIT Coated Quick-Change Discs2 In.III P40 Gr (69957399707)
- Scotch-Brite Quick Change Discs