Shop All Floor Machine Pads
Scotch-Brite
Clean and Shine Pad, 20" Diameter, Yellow/Gold, PK5
Mfr # 09541
Zoro # G4049429
product price: $143.99
/pk 5, $28.80/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Color Brown/Yellow
- Used On Floors
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 09541
- Zoro # G4049429
- UPC # 50638060095411
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Height | 1" |
Diameter | 20" |
Details
Floor Application | Cleaning/Polishing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Color | Brown/Yellow |
Used On | Floors |
Application | Cleaning/Polishing |
Face Weight | 4.05 lbs |
Weight | 4.05 lbs |
Standards | Green Seal Certified |
Description
Scotch-BriteTM Clean and Shine Pad, 20" Diameter, Yellow/Gold, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Pad, Brown, 10"L, PK5 (280197)
- EAGLE TOOL US Dewalt-Black & Decker DWDCE100B 20V Maximum Leaf Blower (DWDCE100B)
- UNGER 360" Threaded Telescoping Pole, 7/8 in Dia, Green, Aluminum/Plastic (TF900)
- LIBMAN Freedom Spray 15 In. Microfiber Mop Refill Pad (4003)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 12", PK5 (09550)
- SCOTCH-BRITE Diamond Floor Pad Plus, 20 In, Purple, PK5 (23894)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 20", PK5 (SPPP14X20)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- SCOTCH-BRITE Pad, Scrub, Gen Purpose, 6"X9", PK60 (96CT)
- SCOTCH-BRITE Stripping Pad, Brown, Size 14" x 28", PK5 (SPPP14X28)
- 3M Buffing Pad, 20 In x 14 In, Red, PK10 (5100-20x14)
- Scotch-Brite Floor Machine Pads