Shop All Floor Machine Pads
Scotch-Brite
Clean and Shine Pad, 17" Diameter, Yellow/Gold, PK5
Mfr # 09544
Zoro # G4048799
product price: $128.99
/pk 5, $25.80/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Cleaning/Polishing
- Material Non-Woven Polyester Fiber
- For Use With Rotary Floor Machines (175-600 RPM)
- Face Weight 2.95 lbs
- Diameter 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 09544
- Zoro # G4048799
- UPC # 50638060095442
- Country of Origin Thailand
- Category Floor Machine Pads
Dimensions
Diameter | 17" |
Height | 1" |
Details
Floor Application | Cleaning/Polishing |
Material | Non-Woven Polyester Fiber |
Item | Floor Pads |
For Use With | Rotary Floor Machines (175-600 RPM) |
Face Weight | 2.95 lbs |
Used On | Floors |
Color | Brown/Yellow |
Application | Cleaning/Polishing |
Standards | Green Seal Certified |
Description
Scotch-BriteTM Clean and Shine Pad, 17" Diameter, Yellow/Gold, 5/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 1025mm Color Coded Handle, 1 1/4 in Dia, White, Stainless Steel (29835)
- REMCO 1 in W Scrub Brush, Medium, 8 3/16 in L Handle, 11 in L Brush, Blue, Plastic, 11 in L Overall (42873)
- BISSELL 12OZ Upholstery Shampoo (9351)
- MEGUIARS VINYL & RUBBER CLEANER/CONDITIONER (MGM-5716)
- SCOTCH-BRITE Diamond Floor Pads, 20" Diameter, Purple, PK5 (08418)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 11", PK5 (09551)
- SCOTCH-BRITE Stripping Pad, Brown, Size 16", PK5 (SPPP16)
- SCOTCH-BRITE Surface Prep Floor Pads, 16" Diameter, Brown, 10PK (SPP16)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 20", PK5 (09541)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 15", PK5 (09540)
- 3M Preburnishing Pad, 15 In, Green, PK5 (5000)
- Scotch-Brite Floor Machine Pads