Shop All Quick Change Discs
Scotch-Brite
Ceramic Grain Disc, 4-1/2 in., Coarse, TN
Mfr # 61500300506
Zoro # G9982822
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 4-1/2"
- Attaching System TN
- Grade Coarse
- Abrasive Material Ceramic Aluminum Oxide
- Abrasive Type Non-Woven
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500300506
- Zoro # G9982822
- UPC # 048011650005
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 4-1/2" |
Disc Diameter | 4 1/2 in |
Arbor Hole Size | 5/8"-11 |
Arbor Hole Size & Type | 5/8"-11 TN Quick-Change |
Overall Diameter | 4 1/2 in |
Diameter x Arbor Hole | 4 1/2 in |
Connection Size & Type | Quick Change - TN |
Details
Item | Light Grinding and Blending Disc |
Attaching System | TN |
Grade | Coarse |
Abrasive Material | Ceramic Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 13,300 rpm |
Series | GB-DN |
Color | Blue |
Abrasive Grade | Coarse |
Attachment Type | TN |
Max. RPM | 13,300 RPM |
Connector Type | Quick Change |
Quick Change System | TN |
Resistance Properties | Wear |
Maximum Operating Speed | 13,300 RPM |
Arbor Hole Type | TN Quick-Change |
Description
Light Grinding and Blending Disc, Abrasive Material Aluminum Oxide, Grade Super Duty Coarse, Overall Diameter 4 1/2 in, Series GB-DN, Maximum Operating Speed 13,300 RPM, Connector Type Quick Change, Abrasive Type Non-Woven, Color Blue, Quick Change System TN, Resistance Properties Wear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1" TC DISCS YELLOW 80 GRIT (A/O) 12/BX (1275)
- FLEX-HONE TOOL BC234400 FLEX-HONE, 2.750" (69.9mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC234400)
- MERIT Spiral Band, 1 x 1in, 36G (08834193746)
- ZORO SELECT Hook-and-Loop Sanding Disc, 5" dia., PK100 (05539520312)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 3" dia. (7000046262)
- SCOTCH-BRITE Precision Surf-Cond Disc, 2in Dia, TR, PK50 (PN-DR)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 2" dia. (7010364692)
- SCOTCH-BRITE 4" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (7100176127)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Crs, TR (7000000756)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- NORTON ABRASIVES Qk Change Disc, Extra Coarse, 2 in., PK50 (66623325008)
- Scotch-Brite Quick Change Discs