Shop All Floor Machine Pads
Scotch-Brite
Burnishing Pad, Tan, Shape Round, PK5
Mfr # 3400-24
Zoro # G0740037
product price: $65.99
/pk 5, $13.20/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Floor Application Buffing, Burnishing, Polishing
- Floor Machine Pads Color Family Brown
- Floor Pad Size 24 in
- Pad/Brush Shape Round
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 3400-24
- Zoro # G0740037
- UPC # 50051125860401
- Country of Origin United States
- Category Floor Machine Pads
Dimensions
Floor Pad Size | 24 in |
Size | 24" |
Machine Size | 24 in |
Pad/Brush Size | 24 in |
Block Size | 24 in |
Diameter | 24 in |
Description
Burnishing Pad, Color Tan, Diameter 24 in, Material Polyester, Product Type Burnishing Pad, Overall Length Not Applicable, Overall Width Not Applicable, Pad/Brush Size 24 in, Shape Round, Speed - Maximum 3,000 RPM, Compatible with Grainger Part Number Not Applicable, Includes Not Applicable, Thickness 1 in, Application Burnishing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- ETTORE PRODUCTS Solid Brass Window Squeegee (10006)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits ProTeam Backpack Vacuums, Triangular 6 qt. (10 pk.) (107314)
- CARLISLE FOODSERVICE Cut-End Mop Head, 16 oz Dry Wt, Full Weight Cut End, 369716B00 (369716B00)
- SCOTCH-BRITE Red Buffer Pad 5100, 10 in, PK5 (5100)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14" x 28", PK5 (09556)
- SCOTCH-BRITE Diamond Floor Pad Plus, Purple, PK5 (08423)
- SCOTCH-BRITE Diamond Floor Pad Plus, 17 In, Purple, PK5 (08744)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 14", PK5 (09548)
- SCOTCH-BRITE Scrubbing Pad, Yellow, Size 11", PK5 (09551)
- 3M Burnishing Pad, 19 In, Aqua, PK5 (3100)
- Scotch-Brite Floor Machine Pads