Shop All Buffing Wheels
This Product is Discontinued
Scotch-Brite
Buffing Wheel, Aluminum Oxide, 14" dia. (Discontinued)
Mfr # 7100016915
Zoro # G1191450
Free Shipping & Returns
This Product is Discontinued
Key Features
- Style Pleated
- Material Aluminum oxide
- Diameter 14 in
- Thickness 2 in
- Number of Plies 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100016915
- Zoro # G1191450
- UPC # 00048011645339
- Country of Origin United States
- Category Buffing Wheels
Dimensions
Diameter | 14 in |
Overall Dia. | 14 in |
Details
Item | Buffing Wheel |
Style | Pleated |
Material | Aluminum oxide |
Thickness | 2 in |
Number of Plies | 4 |
Application | Blending, Deburring, Grade VFN, Polishing |
Arbor Hole | 1-1/4 in |
Grade | Very Fine |
Operating Speed - Maximum | 2,400 RPM |
Sew Style | Pleated |
Overall Thickness | 2 in |
Buffing Material | Satin |
Description
Buffing Wheel, Sew Style Pleated, Buffing Material Satin, Overall Dia. 14 in, Overall Thickness 2 in, Connector Size 1 1/4 in, Number of Plies 4, Operating Speed - Maximum 2,400 RPM, Grade Very Fine
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.