Shop All Abrasive Stars
Scotch-Brite
Buffing Cross Pad, Med, 2x2x1/2 In
Mfr # 7000121121
Zoro # G3319881
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Type Non-Woven
- Grade Medium
- Thread Size 8-32
- Max. RPM 12,000 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000121121
- Zoro # G3319881
- UPC # 00048011643120
- Country of Origin United States
- Category Abrasive Stars
Dimensions
Thread Size | 8-32 |
Length | 2 in |
Width | 2 in |
Overall Diameter | 2 in |
Overall Width | 1/2 in |
Connector Size | #8-32 |
Diameter x Width | 2 in Dia x 1/2 in W |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Grade | Medium |
Max. RPM | 12,000 RPM |
Color | Purple |
Item | Cross Buff |
Series | BF-XB |
Thickness | 1/2 in |
Product Type | Cross Buffs |
Compatible with Manufacturer Model Number | 14307 |
Maximum Operating Speed | 12,000 RPM |
Compatible Manufacturer Part Number | 14307 |
Compatible with Manufacturer Part Number | 14307 |
Compatible with Manufacturer Model Number [NEW] | 14307 |
Compatible Manufacturer Model Number | 14307 |
For Use with Mfr. Model Number | 14307 |
For Use With Mfr. Model Number | 14307 |
Description
Cross Buff, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size #8-32, Grade Medium, Grit Not Applicable, Overall Diameter 2 in, Series BF-XB, Maximum Operating Speed 12,000 RPM, Overall Length Not Applicable, Overall Width 1/2 in, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Purple, Compatible with Grainger Part Number 5PJA1, Compatible with Manufacturer Model Number 14307, Product Type Cross Buffs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Resin Fiber Disc, 4-1/2in., 60 Grit, 3Pk (75002)
- MELIN TOOL CO Bur, Carbide, 1/8" Inverted Cone Dc (SN-42DC)
- VSM 5" x 7/8" Coated Fiber Disc 50 Grit PK50 (84686)
- CENTURY DRILL & TOOL Crimped Radial Wire Brush, 2-1/2 in., Fine (76423)
- SCOTCH-BRITE Star Pack 944S, 5/pk (944S)
- MERIT Cross Pad, 1-1/2 x 1-1/2 x 1/2, 80 Grit (08834184465)
- ARC ABRASIVES Cross Pad, 1inL x 3/8in W, AO80 Grit, Brown (27740AE)
- BIG HORN Sanding Bow (19525)
- SUPERIOR ABRASIVES Cross Pad, 1.5x1.5x1/2, A/O, Grit 80 (A017143)
- MERIT Cross Pad, Aluminum Oxide, Grit 80 (08834184194)
- ARC ABRASIVES Xpd 1 X 3/8 X 8P 100 8-32 (27741AE-MW)
- Scotch-Brite Abrasive Stars