Shop All Brushes
Scotch-Brite
Brush Pot/Pan W/Grip Handle
Mfr # 496
Zoro # G106901932
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Small Dent Repair, Applying Body Filler, Dent Fill
- Color Light Gray, Red
- Type Body Filler
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 496
- Zoro # G106901932
- UPC # 21200517617
- Country of Origin China
- Category Brushes
Details
Application | Small Dent Repair, Applying Body Filler, Dent Fill |
Color | Light Gray, Red |
Type | Body Filler |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Tire Assembly, 6 in L, Blk (1059343)
- INSTANT POWER PROFESSIONAL Heavy Duty Drain Opener, 20oz (8877)
- QUICKIE Brooms, 3" L Bristles, 54" L Handle (635SU)
- BIG D Metered Concentrated Room Deodorant, Lemon Scent, 7 oz Aerosol Spray, PK12 (045100)
- SCOTCH-BRITE 3.5 in. W Plastic Handle Scrub Brush (492P-6)
- SCOTCH-BRITE Brush Hand/Nail Plastic Handle (504)
- SCOTCH-BRITE Plastic Handle Scrubber (505P-6)
- SCOTCH-BRITE Toilet Scrubber Starter Kit, 1 Handle and 5 Scrubbers (558-SK-4NP)
- SCOTCH-BRITE White/Blue, 10 PK (558-RF-4)
- SCOTCH-BRITE Dishwand Brush Sctchbrt (750-4)
- DRILL BRUSH POWER SCRUBBER BY USEFUL PRODUCTS 5 in W 5 in L Brush, Variety (5in-S-RWY-H-DB)
- Scotch-Brite Brushes