Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Bristle Disc, 7 In Dia, 50G, PK5
Mfr # 61500152311
Zoro # G5881285
product price: $370.99
/pk 5, $74.20/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 7 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Trim Length 7/8 in
- Mounting Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500152311
- Zoro # G5881285
- UPC # 00048011276854
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 7 in |
Trim Length | 7/8 in |
Mounting Size | 7/8 in |
Diameter | 7 in |
Bristle Length | 7/8 in |
Details
Bristle Type | Type S |
Abrasive Material | Ceramic |
Item | Bristle Disc |
Mounting Type | Arbor Hole |
Max. RPM | 7,000 RPM |
Color | Green |
Grit | P50 |
Operating Speed - Maximum | 6,000 RPM |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Compatible Tool Type | Right-Angle Grinder |
Series | BD-ZB |
Description
Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System Not Applicable, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 7 in, Wire Dia. Not Applicable, Bristle Length 7/8 in, Grit P50, Overall Length Not Applicable, Compatible Tool Type Right-Angle Grinder, Color Green, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Threaded Hole, Connector Size 7/8 in, Operating Speed - Maximum 6,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Fine Wire Wheel Brush, 3", 1/4" Shank (87108)
- 3M Sanding Belt, Coated, 43 in W, 75 in L, P120 Grit, Not Applicable, Aluminum Oxide, 340D, Brown (7010362087)
- OSBORN Abrasive Nylon Wide Face Wheel Brush, 10" (0002231300)
- GORDON BRUSH Economy 4x19 Row 0.012" SS Wire and 13-3/4" Wood Handle Scratch Brush (414SSE)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 220G, PK80 (61500176021)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3/4 Dia, 80G, PK192 (61500147972)
- SCOTCH-BRITE Radial Bristle Disc, 3'' dia., Arbor Hole (7000046161)
- SCOTCH-BRITE Tapered Bristle Disc, 3 In Dia, 120G (61500132222)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3In Dia, 120G, PK40 (61500139417)
- SCOTCH-BRITE Radial Bristle Disc, SR, 3 In Dia, PK40 (7000028525)
- STANDARD ABRASIVES Std Abrsvs QC TR Srfc Cndtng RC Dsc 8403 (840385)
- Scotch-Brite Abrasive Bristle Disc and Brushes