Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Bristle Disc, 1 In Dia, 5/8 In Trim, 80G
Mfr # 7100138319
Zoro # G3165592
product price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Dia. 1 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Color Yellow
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100138319
- Zoro # G3165592
- UPC # 00048011187068
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 1 in |
Trim Length | 5/8 in |
Diameter | 1 in |
Mounting Size | Roll-On/Off (TR) |
Bristle Length | 5/8 in |
Details
Bristle Type | Type S |
Abrasive Material | Ceramic |
Color | Yellow |
Grit | P80 |
Item | Bristle Disc |
Max. RPM | 30,000 RPM |
Mounting Type | Quick Change |
Operating Speed - Maximum | 30,000 RPM |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Series | RD-ZB |
Quick Change System | TR |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Description
Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System TR, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 1 in, Wire Dia. Not Applicable, Bristle Length 5/8 in, Grit P80, Overall Length Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color Yellow, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Quick Change, Connector Size Not Applicable, Operating Speed - Maximum 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, Crs, Grit 36, 2in, Blaze (77696090145)
- SUPERIOR STEEL 1-1/2" x 16" Brass Tube Brush (S1605)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, AlO, PK50 (66261126332)
- CS UNITEC Clean Wheel, Medium Grit, 4in x 4in dia (47511)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046125)
- SCOTCH-BRITE Radial Bristle Disc, 3/4" dia., Arbor Hole (7100138342)
- SCOTCH-BRITE Bristle Disc, 1 In Dia, 5/8 Trim, 120G, PK20 (7000000741)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 36G, PK96 (61500151552)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 120G, PK80 (7100138296)
- SCOTCH-BRITE Radial Bristle Disc, TC, 3In Dia, 220G, PK80 (61500176096)
- WEILER 3-1/2" Nylox Cup Brush .035/180SC Crimped Fill 5/8"-11 UNC Nut (14413)
- Scotch-Brite Abrasive Bristle Disc and Brushes