Shop All Abrasive Bristle Disc and Brushes
Scotch-Brite
Bristle Disc, 1 In Dia, 5/8 In Trim, 50G
Mfr # 7000000740
Zoro # G0403514
$7.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Brush Dia. 1 in
- Bristle Type Type S
- Abrasive Material Ceramic
- Grit P50
- Mounting Size Roll-On/Off (TR)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000000740
- Zoro # G0403514
- UPC # 00048011186986
- Country of Origin United States
- Category Abrasive Bristle Disc and Brushes
Dimensions
Brush Dia. | 1 in |
Mounting Size | Roll-On/Off (TR) |
Diameter | 1 in |
Trim Length | 5/8 in |
Bristle Length | 5/8 in |
Details
Bristle Type | Type S |
Abrasive Material | Ceramic |
Grit | P50 |
Item | Bristle Disc |
Max. RPM | 30,000 RPM |
Mounting Type | Quick Change |
Color | Green |
Compatible Tool Type | Straight Grinder, Drill Press, Pencil Grinder |
Quick Change System | TR |
Primary Material Application | Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel |
Series | RD-ZB |
Operating Speed - Maximum | 30,000 RPM |
Description
Bristle Disc, Product Type Bristle Disc Cup Brush, Quick Change System TR, Bristle Type Type S, Bristle Material Ceramic, Brush Dia. 1 in, Wire Dia. Not Applicable, Bristle Length 5/8 in, Grit P50, Overall Length Not Applicable, Compatible Tool Type Straight Grinder, Drill Press, Pencil Grinder, Color Green, Primary Material Application Aluminum, Brass, Bronze, Cast Iron, Stainless Steel, Steel, Connector Type Quick Change, Connector Size Not Applicable, Operating Speed - Maximum 30,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 120 Grit, Zirc, 3 x 21", PK10, Coated, 3" W, 21" L, 120 Grit, Fine, Zirconia, ZK713X (204426)
- CONTINENTAL ABRASIVES SH-2 Double Cut Flame Shape Tungsten Carbide Burr (CB-SH2D)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 50 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072720905)
- NORTON ABRASIVES Sandpaper Sheet, Super Fine, 400 Grit, PK20 (07660768165)
- SCOTCH-BRITE Radial Bristle Disc, 9/16" dia., Ceramic (7000046125)
- SCOTCH-BRITE 4.5" dia. Green 50 grit Ceramic Bristle Disc (61500139011)
- SCOTCH-BRITE Radial Bristle Disc, TA, 3 In Dia, 50G, PK40 (61500139391)
- SCOTCH-BRITE Radial Bristle Disc, TC, 2In Dia, 120G, PK80 (61500176013)
- SCOTCH-BRITE Radial Bristle Disc, TC, 1 In Dia, 50G, PK96 (61500151560)
- SCOTCH-BRITE Radial Bristle Disc, 2" dia., Arbor Hole (7000028529)
- MALISH Scrubbing Rotary Brush 11", Nylon Plastic Block, Black (773211NP)
- Scotch-Brite Abrasive Bristle Disc and Brushes