Shop All Automotive Polisher Accessories
Scotch-Brite
Body Mans Bristle Disc, 1 In, PK6
Mfr # 07540
Zoro # G0991471
$58.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Characteristics 36 Grade Abrasive, Purple, Unique Bristle Design Resists Loading and Clogging When Removing High Loading Substrates and Contains No Wire Filaments
- Material Ceramic
- Max. RPM 30,000 RPM
- Size 1 in
- Application Use to Remove Rubberized Undercoating, Seam Sealers, Rocker Panel Coatings, Rust and Paint Quickly Without Loading. Abrades Surface to Bare Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 07540
- Zoro # G0991471
- UPC # 00051131075405
- Country of Origin United States
- Category Automotive Polisher Accessories
Dimensions
Size | 1 in |
Outside Diameter | 1 in |
Details
Characteristics | 36 Grade Abrasive, Purple, Unique Bristle Design Resists Loading and Clogging When Removing High Loading Substrates and Contains No Wire Filaments |
Material | Ceramic |
Max. RPM | 30,000 RPM |
Item | Body Mans Bristle Disc |
Application | Use to Remove Rubberized Undercoating, Seam Sealers, Rocker Panel Coatings, Rust and Paint Quickly Without Loading. Abrades Surface to Bare Metal |
For Use With | Right Angle or Straight Shaft Air Tools |
Color | Purple |
Accessory Type | Body Mans Bristle Disc |
Grit | 36 |
Product Type | Disc |
Compatible Surface Material | Metal, Paint, Soft Rubber |
Compatible Tool Type | Disc Sanders |
Features | Contains 3M Ceramic Aluminum Oxide Blend Abrasive Grain, Great for Removing Rubberized Under-Coating, Seam Sealer, Rust and Paint, Maintains High-Quality Product Life, Removes High Loading Materials Fast and Doesn't Load |
Maximum Speed | 3,000 RPM |
Description
Body Mans Bristle Disc, Product Type Disc, Backing Pad Type Not Applicable, Attachment Not Applicable, Color Purple, Material Ceramic, Maximum Speed 3,000 RPM, Texture Not Applicable, Thickness Not Applicable, Outside Diameter 1 in, Compatible Surface Material Metal, Paint, Soft Rubber, Compatible Tool Type Disc Sanders, For Use With Mfr. Model Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Tapered Roller Bearing Assembly, Lm67000La-902A1 (LM67000LA-902A1)
- WILWOOD PAD SET BP-40 7420 (150-12245K)
- SEA-DOG Sea-Dog 273580 Nylon Square Tube Top Insert - 1", Black (273580)
- NATIONAL OIL SEALS & BEARINGS Oil Seal, 417349 (417349)
- SCOTCH-BRITE Body Mans Bristle Disc, 3 In, PK3 (07537)
- SCOTCH-BRITE Body Mans Bristle Disc, 2 In, PK4 (07536)
- 3M Adhesive/PSA Dsc BU Pad, 6D, PK10 (7000045680)
- FLEX NORTH AMERICA Polishing Pad, 6" Size, Hook-and-Loop (487988)
- BUFF AND SHINE Buff and Shine BFS-7503GY 7.5 In. Dia. X 1.5 In. Grip Buffing Pad (BFS-7503GY)
- HTI Dema 1-Stage Proportioner (681-1)
- 3M Soft Interface Pad, 6 x 1/2 x 3/4 In (7000028239)
- Scotch-Brite Automotive Polisher Accessories