Shop All Brushes
Scotch-Brite
Bath Scrubber Refill, Blue
Mfr # MMM560R
Zoro # G907203587
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Type Scrubber Refill
- Application Bathroom; Multi Surface
- Features Scratch-free; Anti-bacterial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM560R
- Zoro # G907203587
- UPC # 51141915104
- Country of Origin United States
- Category Brushes
Details
Bristle Color | Blue |
Item | Bath Scrubber Refill |
Type | Scrubber Refill |
Application | Bathroom; Multi Surface |
Features | Scratch-free; Anti-bacterial |
Description
Refill for ScotchBrite Bath Scrubber gently removes soap scum and water spots quickly and easily for nonscratch bathroom cleaning It removes soap scum without scratching Thick, longlasting scrubber won't scratch delicate bathroom surfaces Scrubber is ideal for swimming pools, fiberglass, marine topside and brightwork, ceramic tile, wood floors and trim, vinyl and upholstery It also cleans ceramic tile, glass shower doors, fiberglass and chrome surfaces
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCROBIUM Liquid Mold Stain Remover, Jug, 2 PK (629489)
- TOUGH GUY Vacuum Bag, Cotton/SMS, Cloth Filter (3ZJL6)
- FEBREZE Air Freshener, Small Spaces, Linen&Sky, 25oz, , WE/BE, PK 2 (PGC55868)
- 3M Cleaning Pad 5300N, 20", Blue, PK5 (5300N 394)
- SCOTCH-BRITE Plastic Handle Scrubber (505P-6)
- SCOTCH-BRITE 3.5 in. W Plastic Handle Scrub Brush (492P-6)
- SCOTCH-BRITE Brush Pot/Pan W/Grip Handle (496)
- SCOTCH-BRITE Brush Hand/Nail Plastic Handle (504)
- SCOTCH-BRITE White/Blue, 10 PK (558-RF-4)
- SCOTCH-BRITE Dishwand Brush Sctchbrt (750-4)
- WARNER Warner 3 in. W X 13 in. L Stainless Steel Wire Brush (11471)
- Scotch-Brite Brushes