Shop All Brushes
Scotch-Brite
Bath Scrubber, 24" L Handle, Blue, Plastic
Mfr # MMM549X4
Zoro # G207203621
product price: $8.65
/ea
$8.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bristle Color Blue
- Handle Length 24"
- Handle Material Plastic
- Features Scratch-free; Heavy Duty Handle
- Type Scrubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM549X4
- Zoro # G207203621
- UPC # 51141355818
- Country of Origin United States
- Category Brushes
Dimensions
Handle Length | 24" |
Details
Bristle Color | Blue |
Handle Material | Plastic |
Item | Bath Scrubber |
Features | Scratch-free; Heavy Duty Handle |
Type | Scrubber |
Application | Bathroom; Multi Surface; Cleaning |
Description
ScotchBrite Bath Scrubber gently removes soap scum and water spots quickly and easily for nonscratch bathroom cleaning It removes soap scum without scratching This highly effective cleaning tool has a thick, longlasting scrubber that won't scratch delicate bathroom surfaces It extends up to 2' The heavyduty, comfortable handle protects your hands and provides good cleaning leverage so cleaning is easy and messfree Scrubber is ideal for swimming pools, fiberglass, marine topside and brightwork, ceramic tile, wood floors and trim, vinyl and upholstery It also cleans ceramic tile, glass shower doors, fiberglass and chrome surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL TC TCell Odor Control Dispenser, 2.75" x 2.5" x 5.25", White (1793547)
- CARRAND Carrand C51-40306 Acrylic Wool Wash Mitt (C51-40306)
- WEILER Vortec Pro Wire Scratch Brush, .012 Fill, 4 x 19 Rows (25202)
- ZEP Meter Mist Ultra Dispenser (689801)
- SCOTCH-BRITE Brush Pot/Pan W/Grip Handle (496)
- SCOTCH-BRITE Brush Hand/Nail Plastic Handle (504)
- SCOTCH-BRITE Dishwand Brush Sctchbrt (750-4)
- SCOTCH-BRITE Plastic Handle Scrubber (505P-6)
- SCOTCH-BRITE Toilet Scrubber Starter Kit, 1 Handle and 5 Scrubbers (558-SK-4NP)
- SCOTCH-BRITE 3.5 in. W Plastic Handle Scrub Brush (492P-6)
- COOL KITCHEN DVO Scrub Brush Bi-Level Floor With Squeegee And Handle (CO2244189)
- Scotch-Brite Brushes