Shop All Fiber Discs
Scotch-Brite
Arbor Mt Disc, 11-1/4x1/4 Shank, VF, PK25
Mfr # 61500189701
Zoro # G5968952
product price: $243.99
/pk 25, $9.76/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11 1/4 in
- Mounting Hole Size 1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Abrasive Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500189701
- Zoro # G5968952
- UPC # 048011300375
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 11 1/4 in |
Mounting Hole Size | 1/4 in |
Disc Dia. | 11-1/4" |
Overall Diameter | 11 1/4 in |
Connector Size | 1/4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Aluminum Oxide |
Abrasive Grade | Very Fine |
Max. RPM | 1,900 RPM |
Backing Material | Nylon |
Item | Clean and Finish Disc |
Series | CF-DC |
Grade | Very Fine |
Vacuum Hole Design | No Hole |
Color | Maroon |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 1,900 RPM |
Coating Coverage | Open |
Description
Clean and Finish Disc, Abrasive Material Aluminum Oxide, Grade Very Fine, Overall Diameter 11 1/4 in, Series CF-DC, Maximum Operating Speed 1,900 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon, Coating Coverage Open, Color Maroon, Resistance Properties Load, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue (78072728565)
- WEILER Crimped Wire Wheel Wire Brush, Arbor, 6" (93800)
- MIRKA Iridium 3X5" Grip 54H 80 (24-35M-080)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 34 in L, 60 Grit, Medium, Zirconia Alumina, Not Applicable, Green (71493405-2)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, PK100 (7100032358)
- SCOTCH-BRITE Fiber Disc, 4" dia., 1-1/4" Mounting Hole (7000120710)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, Med, AlO (7000120949)
- SCOTCH-BRITE Arbor Mnt Disc, 5x1/4 in Shank, Med, PK10 (70070647204)
- SCOTCH-BRITE Fiber Disc, 6" dia., 1/2" Mounting Hole (7010294767)
- NORTON ABRASIVES Fiber Disc, 5x5/8-11, 24G, PK25 (66261138797)
- Scotch-Brite Fiber Discs