Shop All Fiber Discs
Scotch-Brite
Arbor Mt Disc, 11-1/4x1/4 Shank, UF, PK25
Mfr # 61500189768
Zoro # G5918446
product price: $228.99
/pk 25, $9.16/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 11 1/4 in
- Mounting Hole Size 1/4 in
- Abrasive Type Non-Woven
- Abrasive Material Silicon Carbide
- Abrasive Grade Ultra Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500189768
- Zoro # G5918446
- UPC # 048011300382
- Country of Origin United States
- Category Fiber Discs
Dimensions
Disc Diameter | 11 1/4 in |
Mounting Hole Size | 1/4 in |
Disc Dia. | 11-1/4" |
Connector Size | 1/4 in |
Overall Diameter | 11 1/4 in |
Details
Abrasive Type | Non-Woven |
Abrasive Material | Silicon Carbide |
Abrasive Grade | Ultra Fine |
Max. RPM | 1,900 RPM |
Grade | Ultra Fine |
Vacuum Hole Design | No Hole |
Color | Gray |
Series | CF-DC |
Item | Clean and Finish Disc |
Backing Material | Nylon |
Resistance Properties | Load |
Coating Coverage | Open |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 1,900 RPM |
Description
Clean and Finish Disc, Abrasive Material Silicon Carbide, Grade Ultra Fine, Overall Diameter 11 1/4 in, Series CF-DC, Maximum Operating Speed 1,900 RPM, Connector Size 1/4 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon, Coating Coverage Open, Color Gray, Resistance Properties Load, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DISC CLEAN STRIP XT PRO 4" SCOTCH-BRITE (3M21552)
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P280G, AlO (66261131508)
- FLEX-HONE TOOL BCKC 5-Piece FLEX-HONE Kit in 180 Grit Silicon Carbide (BCKD)
- PEARL SRT Flextron Flexible Grinding Wheel 4-1/2 x 1/8 x 7/8 SRT36 (FLEX4536)
- SCOTCH-BRITE SST Deburring Wheel, 6inx2inx1 in 8S FIN (ST-WL)
- SCOTCH-BRITE Arbor Mt Disc, 11-1/4x1/4 Shank, VF, PK25 (61500189701)
- SCOTCH-BRITE Fiber Disc, 3" dia., 1/4" Mounting Hole (7010365607)
- SCOTCH-BRITE Fiber Disc, 12x1-1/4, Med, PK25 (61500137783)
- SCOTCH-BRITE Conditioning Disc, Cer AlO, 4-1/2in, Crs, TN (61500292604)
- SCOTCH-BRITE Fiber Disc, 8" dia., 1/2" Mounting Hole (7100045908)
- NORTON ABRASIVES Fiber Disc, 4-1/2x7/8in, 80G, PK25 (66261138452)
- Scotch-Brite Fiber Discs