Shop All Sponges and Scouring Pads
Scotch-Brite
All Purpose Cleaning Pads, 2-39/64"x4-5/16"x1/2", YW, PK 24
Mfr # MMM7232FCT
Zoro # G002456574
product price: $28.39
/pk 24, $1.18/ea
$28.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.6"
- Material Polyurethane
- Color Yellow
- Application Multipurpose; Scouring; Cleaning; Kitchen; Bathroom; Cookware
- Type Scour Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # MMM7232FCT
- Zoro # G002456574
- Country of Origin Mexico
- Category Sponges and Scouring Pads
Dimensions
Width | 2.6" |
Details
Item | Dobie All-purpose Cleaning Pads |
Material | Polyurethane |
Color | Yellow |
Application | Multipurpose; Scouring; Cleaning; Kitchen; Bathroom; Cookware |
Type | Scour Pad |
Features | Non-scratching |
Description
All-purpose cleaning pad scours without scratching so it's safe for Silverstone and Teflon-coated cookware. Use in kitchens, bathrooms and automobiles and on carpets, clothing and hands. Design makes it easy to hold for nonscratch cleaning. The yellow polyurethane core of the Dobie helps your soap lather while supporting the mesh. The main point of difference in this yellow-urethane cleaning tool is the unique combination of slit film and fiber interwoven into mesh that "grabs" food and dirt and pulls it away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Hand Held Dust Pan, Black, Polypropylene, Overall Width: 13" (56609)
- BISSELL COMMERCIAL Brush Roller, For Upright Vacuum (85.0013.0)
- SUNSHINE MAKERS Cleaner/Degreaser, Aerosol Can, 12 PK (19010)
- UNGER UNGER Silver 18" Stainless Steel Window Squeegee (PR450)
- SCOTCH-BRITE Easy Erasing Pad, 5-1/8" L, 2-7/8"W, PK60 (4004BP)
- SCOTCH-BRITE Refill, f/Bath Scrubber, Nonscratch, Antibacterial BE, PK 6 (MMM560RCT)
- SCOTCH-BRITE SPONGE SCRB STAYCLN 2PK (202)
- SCOTCH-BRITE Scrub Sponges, Heavy-duty, 6-1/5"x4-7/10"x2-1/2", GN, PK 4 (MMM303064)
- SCOTCH-BRITE Polishing Pad, 4" L x 5-1/4" W, Gray, PK10 (46CC)
- SCOTCH-BRITE Scotch Brite 4.5"x6" General Purpose Scouring Pad, PK40 (70071658911)
- JACKS Round Tack Sponges (526)
- Scotch-Brite Sponges and Scouring Pads