Shop All Abrasive Wheel Adapters
Scotch-Brite
Abrasive Star, Al-Ox, 4in, Very Fine
Mfr # 7000120972
Zoro # G0759534
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 18,000 RPM
- Color Blue
- Abrasive Material Aluminum Oxide
- Dia. 4 in
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000120972
- Zoro # G0759534
- UPC # 00048011138046
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Dia. | 4 in |
Connector Size | 1/4"-20 |
Overall Diameter | 4 in |
Details
Item | Abrasive Star |
Max. RPM | 18,000 RPM |
Color | Blue |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Abrasive Type | Non-Woven |
Series | SR-ZA |
Compatible with Brand | 3M Abrasives |
Maximum Operating Speed | 18,000 RPM |
Compatible with Manufacturer Model Number | 944 |
Product Type | Abrasive Stars |
Compatible Manufacturer Part Number | 944 |
Compatible with Manufacturer Part Number | 944 |
Compatible with Manufacturer Model Number [NEW] | 944 |
Compatible Manufacturer Model Number | 944 |
For Use with Mfr. Model Number | 944 |
For Use With Mfr. Model Number | 944 |
Description
Abrasive Star, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Very Fine, Grit Not Applicable, Overall Diameter 4 in, Series SR-ZA, Maximum Operating Speed 18,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Blue, Compatible with Brand 3M Abrasives, Compatible with Grainger Part Number 4ZR92
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL ABRASIVES 5" 120 Grit C-Weight Gold Aluminum Oxide Stearate Coated Hook & Loop Disc No Hole (SD-50HGN120)
- NORTON ABRASIVES Resin Mounted Point, 1in x 1in, 30G (61463617521)
- ZORO SELECT Wire Wheel Brush, 0.020" dia. Wire (66254443299)
- WEILER Wire Wheel Wire Brush, Arbor, 10", 0.0118" (93497)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Coarse (7000120967)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO (7100045907)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 3in, Very Fine (7000120971)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- SCOTCH-BRITE Fiber Disc, 2" W, 2" dia., Fine (61500166337)
- CLESCO CPM-16 Quick Change Mandrel for Rubberized Abrasive Cones & Points with Tapered Point (CPM-16)
- Scotch-Brite Abrasive Wheel Adapters