Shop All Abrasive Wheel Adapters
Scotch-Brite
Abrasive Star, Al-Ox, 3in, Very Fine
Mfr # 7000120971
Zoro # G2495437
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 18,000 RPM
- Abrasive Material Aluminum Oxide
- Color Blue
- Grade Very Fine
- Dia. 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120971
- Zoro # G2495437
- UPC # 00048011138022
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Dia. | 3 in |
Overall Diameter | 3 in |
Connector Size | 1/4"-20 |
Details
Item | Abrasive Star |
Max. RPM | 18,000 RPM |
Abrasive Material | Aluminum Oxide |
Color | Blue |
Grade | Very Fine |
Series | SR-ZA |
Abrasive Type | Non-Woven |
Compatible with Manufacturer Model Number | 944 |
Maximum Operating Speed | 18,000 RPM |
Compatible with Brand | 3M Abrasives |
Product Type | Abrasive Stars |
Compatible with Manufacturer Part Number | 944 |
Compatible Manufacturer Part Number | 944 |
Compatible with Manufacturer Model Number [NEW] | 944 |
Compatible Manufacturer Model Number | 944 |
For Use with Mfr. Model Number | 944 |
For Use With Mfr. Model Number | 944 |
Description
Abrasive Star, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Very Fine, Grit Not Applicable, Overall Diameter 3 in, Series SR-ZA, Maximum Operating Speed 18,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Blue, Compatible with Brand 3M Abrasives, Compatible with Grainger Part Number 4ZR92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 9 in. x 11 in. Sheet 1000 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-FSx1000)
- WESTWARD Carbide Bur Set, Double Cut, 1/4 in. Shank (20UH85)
- OSG Carbide Bur, Egg, 1/2 in. (806-5000)
- MIRKA Film-Backed Grip Disc, 3", P800, PK50 (FM-608-800)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, Med, AlO (7100045907)
- SCOTCH-BRITE Fiber Disc, 2" W, 2" dia., Fine (61500166337)
- SCOTCH-BRITE Fiber Disc, 6x1/2in, VF, AlO (7100096111)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Very Fine (7000120972)
- SCOTCH-BRITE Hook-and-Loop Disc Backup Pad, 4D (07492)
- WALTER SURFACE TECHNOLOGIES Adaptor, 5/8"-11 To 3/8"-24 Female Arbor (13D003)
- Scotch-Brite Abrasive Wheel Adapters