Shop All Abrasive Wheel Adapters
Scotch-Brite
Abrasive Star, Al-Ox, 1-1/2in, Coarse
Mfr # 7000120965
Zoro # G1269073
original price:
$4.49
7% off
new price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. RPM 24,000 RPM
- Dia. 1 1/2 in
- Color Brown
- Abrasive Material Aluminum Oxide
- Grade Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000120965
- Zoro # G1269073
- UPC # 00048011133706
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Dia. | 1 1/2 in |
Overall Diameter | 1 1/2 in |
Connector Size | 1/4"-20 |
Details
Item | Abrasive Star |
Max. RPM | 24,000 RPM |
Color | Brown |
Abrasive Material | Aluminum Oxide |
Grade | Coarse |
Series | SR-ZA |
Abrasive Type | Non-Woven |
Compatible with Manufacturer Model Number | 944 |
Product Type | Abrasive Stars |
Compatible with Brand | 3M Abrasives |
Maximum Operating Speed | 24,000 RPM |
Compatible Manufacturer Part Number | 944 |
Compatible with Manufacturer Part Number | 944 |
Compatible with Manufacturer Model Number [NEW] | 944 |
Compatible Manufacturer Model Number | 944 |
For Use with Mfr. Model Number | 944 |
For Use With Mfr. Model Number | 944 |
Description
Abrasive Star, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Connector Size 1/4 In.-20, Grade Coarse, Grit Not Applicable, Overall Diameter 1 1/2 in, Series SR-ZA, Maximum Operating Speed 24,000 RPM, Overall Length Not Applicable, Overall Width Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Brown, Compatible with Brand 3M Abrasives, Compatible with Grainger Part Number 4ZR92
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARC ABRASIVES Belt Za/X 2 X 42 80, 2" W, 42" L, 80 Grit (71494206-3)
- ARC ABRASIVES Belt Ao/X Gp 1/2 X 12 36, Coated, 1/2" W, 12" L, 36 Grit, Aluminum Oxide, AO/X GP, Brown (70072)
- PFERD Coated Belt, Al/Oxd, 6"x48", 120Grit, Coated, 6" W, 48" L, 120 Grit, Aluminum Oxide (49470)
- PFERD 1" Knot Wire End Brush - Flared Cup - .020 CS Wire, 1/4" Shank (83080)
- SCOTCH-BRITE Fiber Disc, 2" W, 2" dia., Fine (61500166337)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Coarse (7000120966)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 4in, Coarse (7000120968)
- SCOTCH-BRITE Fiber Disc, 6x1/4in, VF, AlO (7000120947)
- SCOTCH-BRITE Fiber Disc, 8x1/2in, VF, AlO (7010365092)
- SCOTCH-BRITE Abrasive Star, Al-Ox, 2in, Very Fine (7000120970)
- CLESCO M-14-35 Screw Lock Type Wheel Adapter with Shank (M-14-35)
- Scotch-Brite Abrasive Wheel Adapters