Shop All Abrasive Rolls
Scotch-Brite
Abrasive Roll, Very Fine, 30 ft., 12" W
Mfr # 61500189594
Zoro # G7900341
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12 in
- Grit 240
- Abrasive Material Aluminum Oxide
- Length 30 ft
- Grade Very Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 61500189594
- Zoro # G7900341
- UPC # 048011002842
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 12 in |
Length | 30 ft |
Overall Length | 30 ft |
Roll Width x Length | 12 in W x 30 ft L |
Overall Width | 12 in |
Details
Grit | 240 |
Abrasive Material | Aluminum Oxide |
Grade | Very Fine |
Series | CF-RL |
Abrasive Type | Non-Woven |
Item | Surface Conditioning Roll |
Color | Maroon |
Roll Grade | Very Fine |
Product Type | Sanding Hand Pad Roll |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Not Applicable, Color Maroon, Grade Very Fine, Grit 240, Series CF-RL, Overall Length 30 ft, Overall Width 12 in, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Mini Sharpening Stone, 25 Micron (F70F)
- ZORO SELECT Carbide Bur Set, Double Cut, 1/8 in, 12 pc (310-120008)
- WEILER 1" Power Tube Brush, .006" Brass Wire Fill, 2-1/2" Brush Length (21218)
- NORTON ABRASIVES Quick Change Disc, AlO, 1in, 80G, TS, PK100 (66261138085)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Flint (7000120863)
- SCOTCH-BRITE Abrasive Roll, 2" W x 30 ft. L, Maroon (7000121074)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30ft. L, Alumn Oxde, PK3 (7010364904)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30 ft.L, Silicn Carbide (7100141689)
- SCOTCH-BRITE Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4 (7000121073)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30ft.L, Silcn Carbd, PK3 (7000046266)
- 3M Abrasive Utility Roll, Grit P80, Maroon (7000118543)
- Scotch-Brite Abrasive Rolls