Shop All Abrasive Rolls
Scotch-Brite
Abrasive Roll, 4"Wx30ft.L, Silcn Carbd, PK3
Mfr # 7000046266
Zoro # G5932805
product price: $374.99
/pk 3, $125.00/ea
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Abrasive Material Silicon Carbide
- Length 30 ft.
- Grade Medium
- Series MB-RL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7000046266
- Zoro # G5932805
- UPC # 00048011644219
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 4" |
Length | 30 ft. |
Overall Width | 4 in |
Roll Width x Length | 4 in W x 30 ft L |
Overall Length | 30 ft |
Details
Abrasive Material | Silicon Carbide |
Grade | Medium |
Series | MB-RL |
Abrasive Type | Non-Woven |
Color | Gray |
Item | Metal Blending Roll |
Coating Coverage | Open |
Resistance Properties | Load |
Roll Grade | Medium |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Silicon Carbide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Gray, Grade Medium, Grit Not Applicable, Series MB-RL, Overall Length 30 ft, Overall Width 4 in, Resistance Properties Load, Vacuum Holes Not Applicable, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 9/16" Power Tube Brush, .005" Steel Wire Fill, 1" Brush Length (21143)
- JAZ USA 3" Standard Twist Knot Wire Wheel, 20 Knots, .020" Steel, 1/4" Shank (39058)
- 3M Depressed Center Wheels, Type 27, 7 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic Grain (87451)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 180 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown (78072722075)
- SCOTCH-BRITE Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4 (7000121073)
- SCOTCH-BRITE Abrasve Roll, 4" W x 30 ft. L, Alumnm Oxde (7000046195)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Maroon, PK3 (7000121069)
- SCOTCH-BRITE Cut and Polish Roll (7100062986)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30 ft.L, Silicn Carbide (7100141689)
- SCOTCH-BRITE Abrasive Roll, Very Fine, 30 ft., 12" W (61500189594)
- CLESCO Nut Lock Drum Style Sdk-2 Extra Long 16Pc Kit (DRUM KIT SDK-2)
- Scotch-Brite Abrasive Rolls