Shop All Abrasive Rolls
Scotch-Brite
Abrasive Roll, 3" W x 30 ft. L, Maroon, PK4
Mfr # 7000121073
Zoro # G7461377
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3"
- Abrasive Material Aluminum Oxide
- Length 30 ft.
- Grade Medium
- Series CF-RL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7000121073
- Zoro # G7461377
- UPC # 00048011002613
- Country of Origin United States
- Category Abrasive Rolls
Dimensions
Width | 3" |
Length | 30 ft. |
Roll Width x Length | 3 in W x 30 ft L |
Overall Width | 3 in |
Overall Length | 30 ft |
Details
Abrasive Material | Aluminum Oxide |
Grade | Medium |
Series | CF-RL |
Abrasive Type | Non-Woven |
Item | Clean and Finish Roll |
Color | Red, Maroon |
Roll Grade | Very Fine |
Product Type | Sanding Hand Pad Roll |
Resistance Properties | Load |
Coating Coverage | Open |
Description
Surface Conditioning Roll, Abrasive Type Non-Woven, Abrasive Material Aluminum Oxide, Attachment Type Not Applicable, Backing Material Not Applicable, Backing Weight Not Applicable, Coating Coverage Open, Color Maroon, Grade Very Fine, Grit Not Applicable, Series CF-RL, Overall Length 30 ft, Overall Width 3 in, Resistance Properties Load, Product Type Sanding Hand Pad Roll, Vacuum Holes Not Applicable, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 36 Grit, Extra Coarse, Ceramic, R980P Blaze, Orange (69957344963)
- DEDECO SUNBURST 3MM DIAMOND PIN ASSORTMENT 5/KIT (1377)
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, P150G, PK50 (66261140519)
- PFERD 3/4" Knot Wire End Brush - Straight Cup - .020 SS Wire, 1/4" Shank (83153)
- SCOTCH-BRITE Abrasive Roll, Very Fine, 30 ft., 12" W (61500189594)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, PK3 (7000120882)
- SCOTCH-BRITE Abrasive Roll, 4"Wx30ft. L, Alumn Oxde, PK3 (7010364904)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, Gray (7000120862)
- SCOTCH-BRITE Abrasive Roll, 6" W x 30 ft. L, Maroon (7000121072)
- SCOTCH-BRITE Abrasive Roll, 4" W x 30 ft. L, White (7000000649)
- CONTINENTAL ABRASIVES 1-1/2" x 50 Yards 100 Grit J Flex Cloth Aluminum Oxide Shop Roll (SR-1550A100)
- Scotch-Brite Abrasive Rolls