Shop All Mops
This Product is Discontinued
Scotch-Brite
9.2 in L Wet Mop Kits, Green, PK6 (Discontinued)
Mfr # M-005-R
Zoro # G4675890
This Product is Discontinued
Key Features
- Mop Head Color Green
- Handle Material Metal
- Width 7.4"
- Length 9.2"
- Material microfiber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # M-005-R
- Zoro # G4675890
- UPC # 50051131832362
- Country of Origin Viet Nam
- Category Mops
Dimensions
Width | 7.4" |
Length | 9.2" |
Overall Length | 9.2 in |
Details
Mop Head Color | Green |
Handle Material | Metal |
Item | Wet Mop Kits |
Material | microfiber |
Launderable | Yes |
Features | Scratch Resistant, Reusable, Washable |
Color | Green |
Product Type | Mop Refill |
Description
Mop Refill, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.