Shop All Quick Change Discs
Scotch-Brite
7" dia. Type 27 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 7100175508
Zoro # G1738565
product price: $20.65
/ea
Sold in multiples of 5 for $103.25
$103.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Center Hole
- Grit 100
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # 7100175508
- Zoro # G1738565
- UPC # 00638060210369
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Diameter | Center Hole: 7/8" |
Disc Diameter | 7 in |
Overall Diameter | 7 in |
Arbor Hole Size | 7/8 in |
Connector Size | 7/8 in |
Arbor Hole Size & Type | 7/8 in Unthreaded Hole |
Diameter x Arbor Hole | 7 in x 7/8 in |
Connection Size & Type | 7/8 in Unthreaded Hole |
Description
Non-Woven Depressed Center Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 7 in, Series XC-DC, Maximum Operating Speed 8,600 RPM, Connector Size 7/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Color Green, Disc Shape Type Type 27, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Command PRO Wire Wheel, Crimped, 8 in x .014 in x 1/2 in - 5/8 in (72897)
- SCOTCH-BRITE Ceramic Grain Disc, 4-1/2 in., Coarse, TN (61500300506)
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 80 Grit, 7/8 (66254461164)
- FLEX-HONE TOOL BC5832 FLEX-HONE, 0.625" (15.9mm) bore, 8" OAL, 320 Grit, Silicon Carbide (SC) (BC5832)
- SCOTCH-BRITE Clean and Strip Cup Wheel, BF-DC, 6" dia. (7000046258)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 6 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Conditioning Disc, AlO, 3in, Med, TS (7100035317)
- SCOTCH-BRITE Quick Change Disc, 4 in. (61500115565)
- SCOTCH-BRITE 2" dia. Type 3 100 grit Extra Coarse Silicon Carbide Quick Change Disc (61500303302)
- SCOTCH-BRITE 4-1/2" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc (7100175520)
- SCOTCH-BRITE Quick Change Disc, 1-1/2in, Coarse (61500313467)
- Scotch-Brite Quick Change Discs