Shop All Quick Change Discs
Scotch-Brite
7" dia. Green 100 grit Extra Coarse Aluminum Oxide Quick Change Disc
Mfr # 7100177517
Zoro # G1738766
Sold in multiples of 15 for $486.75
$486.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Disc Dia. 7"
- Attaching System Center Hole
- Grit 100
- Grade Extra Coarse
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scotch-Brite
- MFR # 7100177517
- Zoro # G1738766
- UPC # 638060299401
- Country of Origin United States
- Category Quick Change Discs
Dimensions
Disc Dia. | 7" |
Diameter | Center Hole: 3-1/8" |
Disc Diameter | 7 in |
Connector Size | 3 1/8 in |
Overall Diameter | 7 in |
Details
Item | Clean and Strip XT Pro Extra Cut Disc |
Attaching System | Center Hole |
Grit | 100 |
Grade | Extra Coarse |
Abrasive Material | Aluminum Oxide |
Abrasive Type | Non-Woven |
Max RPM | 3,600 rpm |
Series | XC-DC |
Backing Material | Nylon Mesh |
Backing Weight | Not Rated |
Abrasive Grade | Extra Coarse |
Color | Green |
Abrasive Grit | 100 |
Disc Attachment Type | Shank |
Max. RPM | 3,600 RPM |
Disc Backing Material | Nylon Mesh |
Maximum Operating Speed | 3,600 RPM |
Resistance Properties | Load |
Connector Type | Unthreaded Hole |
Description
Clean and Strip Disc, Abrasive Material Aluminum Oxide, Grade Extra Coarse, Overall Diameter 7 in, Series XC-DC, Maximum Operating Speed 3,600 RPM, Connector Size 3 1/8 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon Mesh, Backing Weight Not Rated, Color Green, Resistance Properties Load
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD COMBICLICK® Backing Pad Medium - For 7" Dia., 5/8-11 Thread (69474)
- 3M Refill Roll, 95 ft. L x 3-1/4in, Very Fine (7000045206)
- UNITED ABRASIVES/SAIT SAIT 23075 A24R General Purpose Thin High Speed Cut-Off Wheels 4" x 1/8" x 3/8", 25-Pack (23075)
- ARC ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Medium, Aluminum Oxide, AO/X GP, Brown (70321)
- SCOTCH-BRITE 7" dia. Type 27 Purple Extra Course Silicon Carbide Quick Change Disc (7100175122)
- SCOTCH-BRITE Clean and Strip Cup Wheel, C2-ZR, 4" dia. (7100062946)
- SCOTCH-BRITE Quick Change Disc, 2in, Coarse (61500313111)
- SCOTCH-BRITE Hook/Loop Surf Cond Disc, 5 in Dia, PK50 (PN-DH)
- SCOTCH-BRITE Conditioning Disc, AlO, 1-1/2in, VF, TR (7000120595)
- SCOTCH-BRITE Clean and Strip Cup Wheel, CS-DC, 4" dia. (7100141914)
- WALTER SURFACE TECHNOLOGIES Twist, Sanding Disc, 2" 60GR0 (04C206)
- Scotch-Brite Quick Change Discs