Shop All Mops
This Product is Discontinued
Scotch-Brite
6.3 in L Wet Mop Kits, Green, Microfiber, PK4 (Discontinued)
Mfr # M-005
Zoro # G4676152
This Product is Discontinued
Key Features
- Mop Head Color Green
- Mop Head Material Microfiber
- Handle Material Plastic
- Color Green
- Width 4.1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scotch-Brite
- MFR # M-005
- Zoro # G4676152
- UPC # 50051131832348
- Country of Origin China
- Category Mops
Dimensions
Width | 4.1" |
Length | 6.3" |
Overall Length | 6.3 in |
Details
Mop Head Color | Green |
Mop Head Material | Microfiber |
Handle Material | Plastic |
Item | Wet Mop Kits |
Color | Green |
Launderable | Yes |
Material | microfiber |
Features | Washable, Reusable |
Description
Mop, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.